Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Forming Screw, 1/4"-10 x 1/2 in, Wax Steel Pan Head Torx Drive, 4000 PK
Mfr # 1408LTP
Zoro # G2571519
product price: $458.99
/pk 4000, $0.11/ea
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
- System of Measurement Inch
- Screw Size 1/4"-10
- Fastener Length 1/2 in
- Material Steel
- Finish Wax
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1408LTP
- Zoro # G2571519
- Country of Origin Taiwan, Province of China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | 1/4"-10 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Torx |
Material | Steel |
Finish | Wax |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3 |
Item | Thread Forming Screw |
Description
Thread Forming Screws,1/4-10x1/,PK4000, Package Quantity 4000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Brass Unthreaded Round Spacers, 1/4 in Screw Size, Zinc Plated Brass, 1 3/4" Overall Lg (ZSPCR-480)
- CREATIVE PRODUCTS 500 Pack - 10 X 1 Pan Quad T-3, Self Drilling, 2000 Black (SP-101PQT32000-500)
- ZORO SELECT Coupling Nut, 3/8"-24, Steel, Grade 5, Zinc Plated, 1-3/4 in Lg, 5/8 in Hex Wd, 5 PK (204606BG)
- MIDWEST FASTENER Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 25 PK (00885)
- ZORO SELECT Thread Cutting Screw, #10 x 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCIF-1000620-100BX)
- ZORO SELECT Thread Cutting Screw, 5/16" x 3 in, Phosphate Steel Flat Head Torx Drive, 50 PK (TFTCIF0310300P-050BX)
- ZORO SELECT Thread Forming Screw, #6-20 x 3/8 in, Black Stainless Steel Pan Head Phillips Drive, 5000 PK (0606ABPP188B)
- ZORO SELECT Thread Cutting Screw, #10-24 x 3/4 in, Plain Steel Flat Head Square Drive, 3500 PK (1012FQU300)
- ZORO SELECT Thread Cutting Screw, #8 x 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCIF0-800620-100P)
- ZORO SELECT Thread Cutting Screw, #10 x 5/8 in, Plain Stainless Steel Flat Head Phillips Drive, 50 PK (1WU72)
- ZORO SELECT Thread Cutting Screw, #10-32 x 3/8 in, Green Steel Hex Head Combination Phillips/Slotted Drive (1106RCWG)
- Zoro Select Self-Tapping Screws