Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Forming Screw, #12-11 x 1/2 in, Wax Steel Pan Head Phillips Drive, 5000 PK
Mfr # 1208LPP
Zoro # G9714453
product price: $461.99
/pk 5000, $0.09/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Blunt Tip
- System of Measurement Inch
- Screw Size #12-11
- Fastener Length 1/2 in
- Material Steel
- Finish Wax
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1208LPP
- Zoro # G9714453
- Country of Origin Taiwan, Province of China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #12-11 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Blunt |
Material | Steel |
Finish | Wax |
Thread Style | Fully Threaded |
Standards | ASME 18.6.3 |
Item | Thread Forming Screw |
Description
Thread Forming Screws,12-11x1/2,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 3/4 CARRIAGE BOLT STAINLESS (A2340240048)
- DISCO Blind Rivet, Dome Head, 1/8 in Dia., 23/64 in L, Steel Body (11083PK)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Hot Dipped Galvanized, 50 PK (05618)
- MIDWEST FASTENER 1/4"-20 x 1-1/2" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 1 12PK (31784)
- ZORO SELECT Thread Cutting Screw, #8-32 x 1/2 in, Zinc Plated Steel Truss Head Phillips Drive, 9000 PK (0808FPT)
- ZORO SELECT Thread Cutting Screw, #10 x 3/4 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK (1WU44)
- ZORO SELECT Thread Cutting Screw, 1/4"-20 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 2000 PK (14121PU)
- ZORO SELECT Thread Cutting Screw, M1.6 x 3 mm, Trivalent Clear Chromate, Zinc Steel Pan Head Torx Drive, 25 PK (1PE93)
- ZORO SELECT Thread Cutting Screw, 1/4" x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 25 PK (PPTCIF02500500-025P)
- ZORO SELECT Thread Cutting Screw, 5/16"-18 x 3/4 in, Black Phosphate Steel Flat Head Torx Drive, 2000 PK (3112FTFB)
- ZORO SELECT Thread Forming Screw, #8-16 x 1/2 in, Wax Steel Pan Head Phillips Drive, 10000 PK (0808LPP)
- Zoro Select Thread Cutting & Forming Screws