Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Forming Screw, #10-16 x 2 in, Zinc Plated Steel Pan Head Square Drive, 1000 PK
Mfr # 1032ABQP
Zoro # G7564954
product price: $73.99
/pk 1000, $0.07/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Square Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #10-16
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1032ABQP
- Zoro # G7564954
- Country of Origin Mexico
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #10-16 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Square |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3, SAE J933 |
Item | Thread Forming Screw |
Description
Thread Frmg Screws,10-16x2 SQUA,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 1/2"-13, Steel, Black Oxide, 7/16 in Ht, 500 PK (50NFB)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M36-2.00 (82199)
- TAMPER-PRUF SCREWS 1/4"-20 x 1 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (141540)
- SUBURBAN BOLT AND SUPPLY 3/8 X 3/4 PULL DOWEL W/FLAT (A0550240048PF)
- ZORO SELECT Thread Cutting Screw, #10 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (HWTCIF-1001000SL-100BX)
- ZORO SELECT Thread Cutting Screw, #10-24 x 3/4 in, Plain Steel Flat Head Square Drive, 3500 PK (1012FQU300)
- ZORO SELECT Thread Cutting Screw, #6 x 5/8 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK (1WU24)
- ZORO SELECT Thread Cutting Screw, #10-16 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 6000 PK (1012ABW)
- ZORO SELECT Thread Cutting Screw, #6 x 1/2 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK (1WU22)
- ZORO SELECT Thread Cutting Screw, M5-2.24 x 12 mm, Plain 316 Stainless Steel Pan Head Torx Drive, 1500 PK (M512PTTPA2)
- ZORO SELECT Thread Cutting Screw, 3/8"-16 x 3/4 in, 18-8 Stainless Steel Pan Head Phillips Drive, 500 PK (3712FPP188)
- Zoro Select Thread Cutting & Forming Screws