Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Forming Screw, #10-16 x 1-1/2 in, Plain Stainless Steel Flat Head Torx Drive, 2000 PK
Mfr # 1024ABTF188
Zoro # G7567867
product price: $455.99
/pk 2000, $0.23/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
Pointed Tip
- System of Measurement Inch
- Material Stainless Steel
- Finish Plain
- Thread Style Fully Threaded
- Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1024ABTF188
- Zoro # G7567867
- Country of Origin Mexico
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #10-16 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Tip Type | Pointed |
Material | Stainless Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3 |
Item | Thread Forming Screw |
Description
10-16X1 1/2 6 Lobe Flat Self Tapping Screw Type A B Fully Threaded 18 8 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI-CHEK Kit Lanyard, Steel (DISP-LANYARDSS)
- E-Z LOK Hex Drive Threaded Insert, 3/8"-16 Int Thrd Sz, 0.984 in L, Zinc Alloy (903816-25)
- NORD-LOCK Wedge Lock Washer, For Screw Size 1/2 in Steel, Plain Finish, 4 PK (1581)
- NELSON STUD WELDING Weld Stud, #10-32, 1/2 in, TFTC Flanged Threaded, Steel, Copper Plated Finish, 1000 PK (101-208-260-G1000)
- ZORO SELECT Thread Cutting Screw, #8 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCIF0-800370-100P)
- ZORO SELECT Thread Cutting Screw, 1/2"-13 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 200 PK (5020FW)
- ZORO SELECT Thread Cutting Screw, M6 x 25 mm, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (M67010.060.0025)
- ZORO SELECT Thread Cutting Screw, 1/4" x 3 in, Blue Steel Flat Head Phillips Drive, 100 PK (1460CNPF)
- ZORO SELECT Anchor Screws, 10-24x3/8, Phil PA, PK4000, Plain Stainless Steel Pan Head 4000 PK (10061PP188)
- ZORO SELECT Thread Cutting Screw, 1/4" x 4 in, Blue Steel Flat Head Phillips Drive, 100 PK (1464CNPF)
- ZORO SELECT Thread Cutting Screw, M3-0.50 x 25 mm, Plain Stainless Steel Flat Head Torx Drive, 2500 PK (M325RTF188)
- Zoro Select Self-Tapping Screws