Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Forming Screw, #10-14 x 3/4 in, Wax Steel Pan Head Phillips Drive, 7000 PK
Mfr # 1012LPP
Zoro # G2568655
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Blunt Tip
- System of Measurement Inch
- Screw Size #10-14
- Fastener Length 3/4 in
- Material Steel
- Finish Wax
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1012LPP
- Zoro # G2568655
- Country of Origin Taiwan, Province of China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #10-14 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Blunt |
Material | Steel |
Finish | Wax |
Thread Style | Fully Threaded |
Standards | ASME 18.6.3 |
Item | Thread Forming Screw |
Description
Thread Forming Screws,10-14x3/4,PK7000, Package Quantity 7000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 8-1/2 in L, 5 PK (U01000.050.0850)
- HILLMAN 1/4 in. D X 1 in. L Lead Round Head Concrete Screw Anchor 3 pk, 10PK (5084)
- MIDWEST FASTENER Wood Screw, #8, 3/4 in, Plain Brass Flat Head Phillips Drive, 30 PK (62813)
- MIDWEST FASTENER Lock Nut, 1/2"-13, Steel, Grade 8, Yellow Zinc, 8 PK (71661)
- ZORO SELECT Thread Cutting Screw, 3/8"-16 x 1-1/2 in, Plain 18-8 Stainless Steel Hex Head Hex Drive, 250 PK (37243W188)
- ZORO SELECT Thread Cutting Screw, #8-32 x 1/2 in, Plain Steel Truss Head Phillips Drive, 4500 PK (0808FPT188)
- ZORO SELECT Thread Cutting Screw, M4-0.70 x 12 mm, Wax Steel Pan Head 700 PK (M412D7500C)
- ZORO SELECT Thread Cutting Screw, #10-32 x 1/4 in, Zinc Plated Steel Hex Head Slotted Drive, 9000 PK (11043SW)
- ZORO SELECT Thread Cutting Screw, #4 x 1/4 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK (1WU14)
- ZORO SELECT Thread Cutting Screw, 1/4"-20 x 1 in, Black Phosphate Steel Pan Head Torx Drive, 1000 PK (1424FTPB)
- ZORO SELECT Thread Cutting Screw, M5-2.24 x 12 mm, Plain 316 Stainless Steel Pan Head Torx Drive, 1500 PK (M512PTTPA2)
- Zoro Select Thread Cutting & Forming Screws