Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Forming Screw, #10-12 x 2 in, Black Stainless Steel Pan Head Phillips Drive, 1000 PK
Mfr # 1032APP188B
Zoro # G7578979
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Material Stainless Steel
- Finish Black
- Thread Style Fully Threaded
- Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1032APP188B
- Zoro # G7578979
- Country of Origin Mexico
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #10-12 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Pointed |
Material | Stainless Steel |
Finish | Black |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3 |
Item | Thread Forming Screw |
Description
Thread Frmg Screws,10-12x2 PHL,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 24, 3/4" Brl Lg, Steel Zinc, 10 PK (71946)
- TAMPER-PRUF SCREWS 1/2 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (122230)
- HILLMAN Deck Screw, #9 x 3 in, Steel, Torx Drive (401712930)
- ZORO SELECT M3-0.50 x 16 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK (M24520.030.0016)
- ZORO SELECT Thread Forming Screw, #4-24 x 3/16 in, Black Stainless Steel Pan Head Phillips Drive, 5000 PK (0403ABPP188B)
- ZORO SELECT Thread Forming Screw, #6-20 x 3/8 in, Black Stainless Steel Pan Head Phillips Drive, 5000 PK (0606ABPP188B)
- ZORO SELECT Thread Cutting Screw, #10-32 x 1/4 in, Zinc Plated Steel Hex Head Slotted Drive, 9000 PK (11043SW)
- ZORO SELECT Thread Cutting Screw, 3/8"-16 x 5 in, Zinc Plated Steel Hex Head Hex Drive, 150 PK (3780FW)
- ZORO SELECT Thread Forming Screw, 1/4"-10 x 1/2 in, Wax Stainless Steel Pan Head Torx Drive, 2000 PK (1408LTP188)
- ZORO SELECT Thread Cutting Screw, #10-32 x 1/2 in, Stainless Steel Flat Head Phillips Drive, 1000 PK (1108FPU410)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 3/4 in, Black Oxide Steel Hex Head Hex Drive, 2500 PK (359652)
- Zoro Select Self-Tapping Screws