Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, Zinc Baked Flat Head Square Drive, 6000 PK
Mfr # 0616DQF17NN
Zoro # G8550125
product price: $156.99
/pk 6000, $0.03/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
- Finish Zinc Baked
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0616DQF17NN
- Zoro # G8550125
- Country of Origin Taiwan, Province of China
- Category Thread Cutting & Forming Screws
Details
Head Type | Flat |
Drive | Square |
Finish | Zinc Baked |
Thread Style | Fully Threaded |
Item | Thread Cutting Screw |
Description
Cutting Screws,6-13X1 #2SQ FLT,PK6000, Package Quantity 6000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 90 mm L, 10 PK (M01210.200.0090)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 4 1/2 in L, 10 PK (U04006.062.0450)
- ZORO SELECT Nail Drive Anchor, Alloy Steel 100 PK (U70650.018.0087)
- MIDWEST FASTENER #6-32 x 4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 15 PK (36088)
- ZORO SELECT Thread Cutting Screw, 1/4"-20 x 3 in, Plain Steel Flat Head Torx Drive, 400 PK (1448FTF188)
- ZORO SELECT Thread Cutting Screw, #8-32 x 3/8 in, Black Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (0806FPPBZ)
- ZORO SELECT Thread Cutting Screw, 1/2"-13 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 200 PK (5024FW)
- ZORO SELECT Thread Cutting Screw, 1/4" x 1-1/2 in, Phosphate Steel Flat Head Torx Drive, 100 PK (U31291.025.0150)
- ZORO SELECT Thread Cutting Screw, M4-0.70 x 20 mm, Wax Steel Pan Head 500 PK (M420D7500C)
- ZORO SELECT Thread Cutting Screw, #8 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCIF0-800370-100P)
- ZORO SELECT Thread Cutting Screw, 5/16"-18 x 3 in, Black Phosphate Steel Flat Head Torx Drive, 500 PK (3148FTFB)
- Zoro Select Thread Cutting & Forming Screws