Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, Nickel Flat Head Square Drive, 9000 PK
Mfr # 0610DQF17NNN
Zoro # G9091225
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
- Finish Nickel
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0610DQF17NNN
- Zoro # G9091225
- Country of Origin Taiwan, Province of China
- Category Thread Cutting & Forming Screws
Details
Head Type | Flat |
Drive | Square |
Finish | Nickel |
Thread Style | Fully Threaded |
Item | Thread Cutting Screw |
Description
6-13X5/8 #2 Square Drive Flat Head No Nibs Deep Thread Type 17 Full Thread Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish, 10 PK (Z0463-188)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 3/8" Dia., 2-3/4" L, Steel Plain, 20 PK (273823S)
- 3M Reclosable Fastener, Acrylic Adhesive, 150 ft, 1 in Wd, Black (SJ3527N)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 4 in L, 410 Stainless Steel 50 PK (54566)
- ZORO SELECT Thread Cutting Screw, M2.5 x 5 mm, Trivalent Clear Chromate, Zinc Steel Pan Head Torx Drive, 25 PK (1PU32)
- ZORO SELECT Thread Cutting Screw, M2.2-0.98 x 6 mm, 316 Stainless Steel Pan Head Phillips Drive, 6000 PK (M2.26PTPPA2)
- ZORO SELECT Thread Cutting Screw, 1/4" x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 25 PK (U67021.025.0100)
- ZORO SELECT Thread Cutting Screw, #6-32 x 3/4 in, 18-8 Stainless Steel Pan Head Phillips Drive, 5000 PK (0612FPP188)
- ZORO SELECT Thread Forming Screw, #4-24 x 3/16 in, Black Stainless Steel Pan Head Phillips Drive, 5000 PK (0403ABPP188B)
- ZORO SELECT Thread Cutting Screw, M6 x 24 mm, Wax Steel Flat Head 3000 PK (M624D7500M)
- ZORO SELECT Thread Cutting Screw, 1/4" x 2-1/4 in, Phosphate Steel Flat Head Torx Drive, 100 PK (TFTCIF0250225P-100BX)
- Zoro Select Self-Tapping Screws