Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, M6 x 25 mm, Zinc Plated Steel Hex Head External Hex Drive, 100 PK
Mfr # M67010.060.0025
Zoro # G9905701
product price: $27.15
/pk 100, $0.27/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
Blunt Tip
External Hex Drive
- System of Measurement Metric
- Drive Size 10 mm
- Material Steel
- Finish Zinc Plated
- Standards DIN 7500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M67010.060.0025
- Zoro # G9905701
- UPC # 190735983645
- Country of Origin Multiple
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | M6 |
Fastener Length | 25 mm |
Drive Size | 10 mm |
Head Height | 5.2 mm |
Head Dia. | 13.0 mm |
Dimensional Standards | DIN 7500 |
Head and Washer Height | 5.2 mm |
Head Width | 13 mm |
Details
System of Measurement | Metric |
Head Type | Hex |
Drive | External Hex |
Tip Type | Blunt |
Material | Steel |
Finish | Zinc Plated |
Standards | DIN 7500 |
Item | Thread Cutting Screw |
Application | For Thread Cutting |
Drive Type | External Hex |
Head Style | Hex Washer |
Thread Pitch | 1 mm |
Head Shape | Hex |
Description
Thread Rolling Screw, Finish Zinc Plated, Material Steel, Head Style Hex Washer, Drive External Hex, Thread Size M6-1.00, Fastener Length 25 mm, Head Type Hex Washer, Head and Washer Height 5.2 mm, Drive Size 10 mm, Dimensional Standards DIN 7500, System of Measurement Metric, Head Height 5.2 mm, Head Width 13 mm, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Double-End Threaded Stud, 3/8"-16Thread to3/8"-24Thread, 2 in, Steel, Zinc Plated, 5 PK (63531)
- VESTIL Cotter Pin, 1/8 x 1-1/2 In. (65078)
- DISC-LOCK Wedge Lock Washer, For Screw Size 24 mm Steel, Advanced Corrosion Resistance Finish, 100 PK (GDM-110)
- TAMPER-PRUF SCREWS #6-32 x 1/4 in Torx Pan Machine Screw, Zinc Plated Steel, 100 PK (480300)
- ZORO SELECT Thread Cutting Screw, M6 x 10 mm, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (M67010.060.0010)
- ZORO SELECT Thread Cutting Screw, M8 x 20 mm, Zinc Plated Steel Hex Head External Hex Drive, 50 PK (M67010.080.0020)
- ZORO SELECT Thread Cutting Screw, 1/4"-20 x 3 in, Zinc Plated Steel Pan Head Phillips Drive, 600 PK (1448FPP)
- ZORO SELECT Thread Cutting Screw, M3 x 18 mm, Wax Steel Pan Head Torx Drive, 1000 PK (M318D7500T)
- ZORO SELECT Thread Cutting Screw, M2.5-1.12 x 20 mm, Zinc Plated Steel Pan Head Phillips Drive, 5000 PK (M2.520PTPP)
- ZORO SELECT Thread Cutting Screw, M2 x 10 mm, Trivalent Clear Chromate, Zinc Steel Pan Head Torx Drive, 25 PK (1PU89)
- TAMPER-PRUF SCREWS Thread Forming Screw, 1/4" x 3/4 in, Zinc Plated Steel Pan Head Torx Drive, 50 PK (462300)
- Zoro Select Thread Cutting & Forming Screws