Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, M5-2.24 x 12 mm, Plain 316 Stainless Steel Pan Head Torx Drive, 1500 PK
Mfr # M512PTTPA2
Zoro # G2481919
product price: $229.99
/pk 1500, $0.15/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
- System of Measurement Metric
- Material 316 Stainless Steel
- Finish Plain
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M512PTTPA2
- Zoro # G2481919
- Country of Origin Taiwan, Province of China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | M5-2.24 |
Fastener Length | 12 mm |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Torx |
Material | 316 Stainless Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Item | Thread Cutting Screw |
Description
Screws,M5-2.24X12 6 LOBE PAN PT,PK1500, Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 29/32 in L, Aluminum Body, 500 PK (U33190.012.0412)
- PRECISION BRAND Slotted Shim with Tab A-2"x2", 0.0250" Thickness, Pk20 (42129)
- ZORO SELECT Hex Nut, 1-1/2"-12, Steel, Grade 2, Black Oxide, 1-9/32 in Ht, 5 PK (U08160.150.0002)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 7/16-14 x 5/8", Alloy Steel, Black Oxide, Hex Socket , 100PK (122217-100)
- ZORO SELECT Thread Cutting Screw, M3-1.34 x 10 mm, Plain 316 Stainless Steel Pan Head Torx Drive, 6000 PK (M310PTTPA2)
- ZORO SELECT Thread Cutting Screw, 5/16"-18 x 2 in, Black Phosphate Steel Flat Head Torx Drive, 600 PK (3140FTFB)
- ZORO SELECT Thread Cutting Screw, M2.5 x 8 mm, Wax Steel Pan Head Torx Drive, 1500 PK (M2.58D7500T)
- ZORO SELECT Thread Cutting Screw, M2.5-0.45 x 5 mm, Passivated Stainless Steel Pan Head Torx Drive, 5000 PK (M2.55RTP188)
- ZORO SELECT Thread Cutting Screw, #8-32 x 1/2 in, Plain Steel Truss Head Phillips Drive, 4500 PK (0808FPT188)
- ZORO SELECT Thread Cutting Screw, 1/4" x 1-1/2 in, Phosphate Steel Flat Head Torx Drive, 100 PK (U31291.025.0150)
- HANDI-MAN MARINE Thread Forming Screw, Pan Head Phillips Drive (970200)
- Zoro Select Thread Cutting & Forming Screws