Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, M5-0.80 x 30 mm, Plain Stainless Steel Flat Head Torx Drive, 750 PK
Mfr # M530RTF188
Zoro # G2488803
product price: $172.99
/pk 750, $0.23/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Metric
- Material Stainless Steel
- Finish Plain
- Thread Style Fully Threaded
- Standards DIN 7500M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M530RTF188
- Zoro # G2488803
- Country of Origin Taiwan, Province of China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | M5-0.80 |
Fastener Length | 30 mm |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Torx |
Material | Stainless Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Standards | DIN 7500M |
Item | Thread Cutting Screw |
Description
M5-0.8X30 Din7500ME Metric 6 Lobe Flat Thread Roll Screw Full Thd 18 8 Stain Steel PassWax
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 40 mm L, 50 PK (M55000.060.0040)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 3 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50883)
- BRADY VELCRO Brand ONE-WRAP Roll 0.75 in W x 25 yd L Black (152181)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 50 PK (U51060.037.0050)
- ZORO SELECT Thread Cutting Screw, M4-0.70 x 8 mm, Plain Stainless Steel Flat Head Torx Drive, 3500 PK (M48RTF188)
- ZORO SELECT Thread Cutting Screw, M3-0.50 x 8 mm, Plain Stainless Steel Flat Head Torx Drive, 5000 PK (M38RTF188)
- ZORO SELECT Thread Cutting Screw, M3-0.50 x 25 mm, Plain Stainless Steel Flat Head Torx Drive, 2500 PK (M325RTF188)
- ZORO SELECT Thread Cutting Screw, 1/4" x 2 in, Phosphate Steel Flat Head Torx Drive, 100 PK (U31291.025.0200)
- ZORO SELECT Thread Forming Screw, #4-20 x 3/4 in, Wax 18-8 Stainless Steel Pan Head Phillips Drive, 5000 PK (0412LPP188)
- ZORO SELECT Thread Cutting Screw, #8-32 x 3/4 in, 18-8 Stainless Steel Flat Head Phillips Drive, 8000 PK (0812FPF188)
- NEWPORT FASTENERS Thread Cutting Screw, 3/8" x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 600 PK (183796)
- Zoro Select Self-Tapping Screws