Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, M5-0.80 x 20 mm, Wax Steel Pan Head Torx Drive, 500 PK
Mfr # M520D7500T
Zoro # G9083053
product price: $40.19
/pk 500, $0.08/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
Blunt Tip
- System of Measurement Metric
- Material Steel
- Finish Wax
- Thread Style Fully Threaded
- Standards DIN 7500CE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M520D7500T
- Zoro # G9083053
- Country of Origin Taiwan, Province of China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | M5-0.80 |
Fastener Length | 20 mm |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Torx |
Tip Type | Blunt |
Material | Steel |
Finish | Wax |
Thread Style | Fully Threaded |
Standards | DIN 7500CE |
Item | Thread Cutting Screw |
Description
Cutting Screws,M5-0.8X20 DIN7500,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M14 , Stainless Steel Plain Finish, 25 PK (M55420.140.0001)
- RICHELIEU 1/4-inch x 2-inch CST Torx Star Drive General Construction Screw, 50PK (FTC17GO142L)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 36 mm L, 10 mm W, 8 mm H, 25 PK (M39250.108.0036)
- MIDWEST FASTENER M6-1.00 x 25 mm Phillips Truss Machine Screw, Zinc Plated Steel, 15 PK (31324)
- ZORO SELECT Thread Cutting Screw, M3 x 18 mm, Wax Steel Pan Head Torx Drive, 1000 PK (M318D7500T)
- ZORO SELECT Thread Cutting Screw, M3-0.50 x 16 mm, Wax Steel Pan Head Torx Drive, 1000 PK (M316D7500T)
- ZORO SELECT Thread Cutting Screw, M4 x 40 mm, Wax Steel Pan Head Torx Drive, 500 PK (M440D7500T)
- ZORO SELECT Thread Cutting Screw, #10 x 3/4 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK (1WU44)
- ZORO SELECT Thread Cutting Screw, M6-1.00 x 30 mm, Wax Steel Pan Head 300 PK (M630D7500C)
- ZORO SELECT Thread Cutting Screw, M5-2.24 x 12 mm, Plain 316 Stainless Steel Pan Head Torx Drive, 1500 PK (M512PTTPA2)
- NEWPORT FASTENERS Thread Cutting Screw, #10-32 x 1-1/2 in, Zinc Plated Steel Pan Head Slotted Drive, 3000 PK (850434)
- Zoro Select Thread Cutting & Forming Screws