Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, M5-0.80 x 20 mm, Wax Steel Pan Head 400 PK
Mfr # M520D7500C
Zoro # G9082789
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Blunt Tip
- System of Measurement Metric
- Screw Size M5-0.80
- Material Steel
- Finish Wax
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M520D7500C
- Zoro # G9082789
- Country of Origin Taiwan, Province of China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | M5-0.80 |
Fastener Length | 20 mm |
Details
System of Measurement | Metric |
Head Type | Pan |
Tip Type | Blunt |
Material | Steel |
Finish | Wax |
Thread Style | Fully Threaded |
Standards | DIN 7500C |
Item | Thread Cutting Screw |
Point | Type Z |
Description
Cutting Screws,M5-0.8X20 DIN7500,PK400, Package Quantity 400
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, 316 Stainless Steel Flat Head Phillips Drive, 35 PK (932302)
- ZORO SELECT Fender Washer, Fits Bolt Size 1-1/4" , Steel Zinc Plated Finish, 5 PK (U38160.125.0001)
- HILLMAN Wood Screw, #10, 1-3/4 in, Epoxy Coated Steel Round Head Hex Drive (116896)
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 2 in, Steel, Black Oxide, 2 PK (40402)
- ZORO SELECT Thread Cutting Screw, M5-0.80 x 12 mm, Wax Steel Pan Head 500 PK (M512D7500C)
- ZORO SELECT Thread Cutting Screw, M6 x 10 mm, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (M67010.060.0010)
- ZORO SELECT Thread Cutting Screw, #8 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCIF0-800370-100P)
- ZORO SELECT Thread Cutting Screw, M4-0.70 x 12 mm, Wax Steel Pan Head 700 PK (M412D7500C)
- ZORO SELECT Thread Cutting Screw, M2 x 10 mm, Wax Steel Pan Head Torx Drive, 4000 PK (M210D7500T)
- ZORO SELECT Thread Cutting Screw, 1/4" x 3 in, Blue Steel Flat Head Phillips Drive, 100 PK (1452CNPF)
- NEWPORT FASTENERS Thread Forming Screw, #6 x 1/2 in, Black Oxide Steel Pan Head Phillips Drive, 10000 PK (255420)
- Zoro Select Thread Cutting & Forming Screws