Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, M5-0.80 x 12 mm, Wax Steel Pan Head Torx Drive, 500 PK
Mfr # M512D7500T
Zoro # G8539993
product price: $27.95
/pk 500, $0.06/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
Blunt Tip
- System of Measurement Metric
- Material Steel
- Finish Wax
- Thread Style Fully Threaded
- Standards DIN 7500CE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M512D7500T
- Zoro # G8539993
- Country of Origin Taiwan, Province of China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | M5-0.80 |
Fastener Length | 12 mm |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Torx |
Tip Type | Blunt |
Material | Steel |
Finish | Wax |
Thread Style | Fully Threaded |
Standards | DIN 7500CE |
Item | Thread Cutting Screw |
Description
Cutting Screws,M5-0.8X12 DIN7500,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tanged Helical Insert, Free-Running, M12-1.25 Thrd Sz, 18-8 Stainless Steel, 5 PK (3523-12.00X1.5D)
- MIDWEST FASTENER Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 160 mm L, 2 PK (39204)
- ZORO SELECT Clevis Pin, Steel, 3/16 in. dia., PK25 (U39798.018.0100)
- OMG 12PK 4 Timberlok Screw (FMTLOK04-12)
- ZORO SELECT Thread Cutting Screw, M4-0.70 x 25 mm, Wax Steel Pan Head Torx Drive, 500 PK (M425D7500T)
- ZORO SELECT Thread Cutting Screw, M6-1.00 x 30 mm, Wax Steel Pan Head Torx Drive, 300 PK (M630D7500T)
- ZORO SELECT Thread Cutting Screw, M2 x 10 mm, Wax Steel Pan Head Torx Drive, 4000 PK (M210D7500T)
- ZORO SELECT Thread Cutting Screw, 1/4" x 1-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 25 PK (U67021.025.0150)
- ZORO SELECT Thread Cutting Screw, M3 x 40 mm, Wax Steel Pan Head Torx Drive, 1000 PK (M340D7500T)
- ZORO SELECT Thread Cutting Screw, #8 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U67021.016.0050)
- ZORO SELECT Thread Cutting Screw, 1/4"-20 x 2 in, 18-8 Stainless Steel Flat Head Phillips Drive, 800 PK (1440FPF188)
- Zoro Select Thread Cutting & Forming Screws