Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, M5-0.80 x 12 mm, Wax Steel Pan Head 500 PK
Mfr # M512D7500C
Zoro # G8539564
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Blunt Tip
- System of Measurement Metric
- Screw Size M5-0.80
- Material Steel
- Finish Wax
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M512D7500C
- Zoro # G8539564
- Country of Origin Taiwan, Province of China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | M5-0.80 |
Fastener Length | 12 mm |
Details
System of Measurement | Metric |
Head Type | Pan |
Tip Type | Blunt |
Material | Steel |
Finish | Wax |
Thread Style | Fully Threaded |
Standards | DIN 7500C |
Item | Thread Cutting Screw |
Point | Type Z |
Description
Cutting Screws,M5-0.8X12 DIN7500,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE Clevis Pin, Stl, 1/4x2.25, PK25 (WWG-CLP-248)
- STANLEY Heavy Duty Staples, 24 ga, Narrow Crown, 1/4 in Leg L, Steel, 5000 PK (TRA704-5C)
- ZORO SELECT Toggle Bolt, 2-3/4" L, Steel, 240 lbs Tension Strength, 10 PK (U63266.037.0001)
- MIDWEST FASTENER Wedge Anchor, 3/8" Dia., 2-3/4" L, Stainless Steel 25 PK (50382)
- ZORO SELECT Thread Cutting Screw, M5-0.80 x 20 mm, Wax Steel Pan Head 400 PK (M520D7500C)
- ZORO SELECT Thread Forming Screw, #6-20 x 3/8 in, Black Stainless Steel Pan Head Phillips Drive, 5000 PK (0606ABPP188B)
- ZORO SELECT Thread Forming Screw, #10-16 x 2 in, Zinc Plated Steel Pan Head Square Drive, 1000 PK (1032ABQP)
- ZORO SELECT Thread Forming Screw, #4-24 x 1/4 in, Zinc Plated Steel Pan Head Pozidriv Drive, 10000 PK (0404ABZP)
- ZORO SELECT Thread Cutting Screw, 1/4" x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 25 PK (PPTCIF02500500-025P)
- ZORO SELECT Thread Cutting Screw, 1/4" x 3 in, Blue Steel Flat Head Phillips Drive, 100 PK (1460CNPF)
- NEWPORT FASTENERS Thread Cutting Screw, #8-32 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (176587-100)
- Zoro Select Self-Tapping Screws