Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, M4-1.79 x 14 mm, Zinc Plated Steel Flat Head Phillips Drive, 5000 PK
Mfr # M414PTPF
Zoro # G2478139
product price: $191.99
/pk 5000, $0.04/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Metric
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M414PTPF
- Zoro # G2478139
- Country of Origin Taiwan, Province of China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | M4-1.79 |
Fastener Length | 14 mm |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Thread Cutting Screw |
Description
M4-1.79X14 Metric Phillips Flat Head PT Ejot Alternative 30 Degree Fully Threaded Zinc Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Elevator Bolt, 3/8"-16 Thrd Sz, 2-1/2 in L, Steel, Zinc Plated Finish, 5 PK (71325)
- MIDWEST FASTENER 1/4"-20 x 1-1/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07135)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish, 25 PK (08199)
- NORD-LOCK Wedge Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 200 PK (2393)
- ZORO SELECT Thread Forming Screw, #6-18 x 3/4 in, Black Oxide Steel Pan Head Square Drive, 10000 PK (0612AQPB)
- ZORO SELECT Thread Cutting Screw, 5/16"-18 x 2 in, Black Phosphate Steel Pan Head Torx Drive, 300 PK (3140FTPB)
- ZORO SELECT Thread Cutting Screw, M4-0.70 x 16 mm, Wax Steel Pan Head 700 PK (M416D7500C)
- ZORO SELECT Thread Cutting Screw, #2-56 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (0206FPP)
- ZORO SELECT Thread Cutting Screw, #4 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCIF0-400500-100P)
- ZORO SELECT Thread Cutting Screw, 5/16"-18 x 1/2 in, Black Oxide Steel Hex Head Hex Drive, 1500 PK (3108FWB)
- ZORO SELECT Thread Cutting Screw, #6-19 x 3/16 in, Wax Steel Pan Head Phillips Drive, 10000 PK (0603LPP)
- Zoro Select Self-Tapping Screws