Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, M4-0.70 x 8 mm, Wax Steel Pan Head 700 PK
Mfr # M48D7500CBZ
Zoro # G8539686
product price: $28.19
/pk 700, $0.04/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Blunt Tip
- System of Measurement Metric
- Screw Size M4-0.70
- Fastener Length 8 mm
- Material Steel
- Finish Wax
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M48D7500CBZ
- Zoro # G8539686
- Country of Origin Taiwan, Province of China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | M4-0.70 |
Fastener Length | 8 mm |
Details
System of Measurement | Metric |
Head Type | Pan |
Tip Type | Blunt |
Material | Steel |
Finish | Wax |
Thread Style | Fully Threaded |
Standards | DIN 7500C |
Item | Thread Cutting Screw |
Description
M4-0.7X8 Din 7500 C Metric Type Z Pan Thread Rolling Screw Full Thread Black Zinc BakeWax
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4"-7 Socket Head Cap Screw, Black Oxide Steel, 16 in Length (U07000.125.1600)
- KIPP Double-End Threaded Stud, M6-1mmThread toM6-1mmThread, 40 mm, Steel, Black Oxide (K0697.0640)
- MIDWEST FASTENER Wood Screw, #10, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02585)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 4-1/4 in L, 10 PK (U01000.037.0425)
- ZORO SELECT Thread Cutting Screw, M3 x 5.90 mm, Trivalent Clear Chromate, Zinc Steel Pan Head Torx Drive, 10 PK (TRS5)
- ZORO SELECT Thread Cutting Screw, #6-32 x 3/8 in, Black Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (0606FPPBZ)
- ZORO SELECT Thread Cutting Screw, M2.5 x 8 mm, Wax Steel Pan Head Torx Drive, 1500 PK (M2.58D7500T)
- ZORO SELECT Thread Cutting Screw, #8 x 3/4 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK (U27102.016.0075)
- ZORO SELECT Thread Cutting Screw, 5/16"-18 x 1 in, 18-8 Stainless Steel Flat Head Phillips Drive, 700 PK (3120FPF188)
- ZORO SELECT Thread Cutting Screw, M2 x 8 mm, Wax Steel Pan Head 4000 PK (M28D7500C)
- NEWPORT FASTENERS Thread Forming Screw, #2 x 3/16 in, Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (396392)
- Zoro Select Self-Tapping Screws