Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, M4-0.70 x 10 mm, Plain Stainless Steel Flat Head Phillips Drive, 3000 PK
Mfr # M410RZF188
Zoro # G2489555
product price: $179.99
/pk 3000, $0.06/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Metric
- Material Stainless Steel
- Finish Plain
- Thread Style Fully Threaded
- Standards DIN 7500M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M410RZF188
- Zoro # G2489555
- Country of Origin Taiwan, Province of China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | M4-0.70 |
Fastener Length | 10 mm |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Standards | DIN 7500M |
Item | Thread Cutting Screw |
Description
M4-0.7X10 Din7500M Metric Type Z Flat Thread Roll Screw Full Thd 18 8 Stain Steel PassWax
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in L, 50 PK (U51000.025.0250)
- ZORO SELECT Class 10.9, M22-2.50 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 10 PK (M04110.220.0050)
- PRIME-LINE Socket Set Screw #6-32 X 1/4in Black Oxide Coated Steel 25PK (9182343)
- COBRA ANCHORS Triple-Grip Screw Anchor, Nylon (172M)
- ZORO SELECT Thread Cutting Screw, #8-18 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 5000 PK (0816ABSW)
- ZORO SELECT Thread Cutting Screw, #6-32 x 1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (0604FPP)
- ZORO SELECT Thread Cutting Screw, #4 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCIF0-400370-100P)
- ZORO SELECT Thread Cutting Screw, 1/4"-20 x 2 in, 18-8 Stainless Steel Flat Head Phillips Drive, 800 PK (1440FPF188)
- ZORO SELECT Thread Cutting Screw, M4-0.70 x 8 mm, Wax Steel Pan Head 700 PK (M48D7500CBZ)
- ZORO SELECT Thread Cutting Screw, 5/16"-18 x 2 in, Black Phosphate Steel Pan Head Torx Drive, 300 PK (3140FTPB)
- ZORO SELECT Thread Cutting Screw, #8-18 x 3/8 in, Zinc Plated Steel Hex Head Slotted Drive, 10000 PK (08065SW)
- Zoro Select Self-Tapping Screws