Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, M3 x 40 mm, Wax Steel Pan Head Torx Drive, 1000 PK
Mfr # M340D7500T
Zoro # G8539975
product price: $53.39
/pk 1000, $0.05/ea
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
Blunt Tip
- System of Measurement Metric
- Material Steel
- Finish Wax
- Thread Style Fully Threaded
- Standards DIN 7500CE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M340D7500T
- Zoro # G8539975
- Country of Origin Taiwan, Province of China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | M3 |
Fastener Length | 40 mm |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Torx |
Tip Type | Blunt |
Material | Steel |
Finish | Wax |
Thread Style | Fully Threaded |
Standards | DIN 7500CE |
Item | Thread Cutting Screw |
Description
Cutting Screws,M3-0.5X40 DIN750,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M2.5-0.45 x 8 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.025.0008)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 8 PK (67826)
- ZORO SELECT Set Screw, M10 x 1.25mm, 12mm L, PK50 (M07852.100.0012)
- ZORO SELECT M6-1.00 x 16 mm Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (M24540.060.0016)
- ZORO SELECT Thread Cutting Screw, M3-0.50 x 16 mm, Wax Steel Pan Head Torx Drive, 1000 PK (M316D7500T)
- ZORO SELECT Thread Cutting Screw, M4-0.70 x 25 mm, Wax Steel Pan Head Torx Drive, 500 PK (M425D7500T)
- ZORO SELECT Thread Cutting Screw, M6-1.00 x 30 mm, Wax Steel Pan Head Torx Drive, 300 PK (M630D7500T)
- ZORO SELECT Thread Cutting Screw, M5-0.80 x 12 mm, Passivated Stainless Steel Pan Head Torx Drive, 1500 PK (M512RTP188)
- ZORO SELECT Thread Cutting Screw, #8 x 3/4 in, Plain Stainless Steel Flat Head Phillips Drive, 100 PK (1WU68)
- ZORO SELECT Thread Cutting Screw, 1/4"-20 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 2500 PK (14121W)
- NEWPORT FASTENERS Thread Cutting Screw, 5/16"-18 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 50 PK (481136-50)
- Zoro Select Thread Cutting & Forming Screws