Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, M3-0.50 x 10 mm, Wax Steel Hex Head Hex Drive, 10000 PK
Mfr # M310D7500D
Zoro # G8539923
product price: $153.99
/pk 10000, $0.02/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Blunt Tip
- System of Measurement Metric
- Screw Size M3-0.50
- Fastener Length 10 mm
- Material Steel
- Finish Wax
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M310D7500D
- Zoro # G8539923
- Country of Origin Taiwan, Province of China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | M3-0.50 |
Fastener Length | 10 mm |
Details
System of Measurement | Metric |
Head Type | Hex |
Drive | Hex |
Tip Type | Blunt |
Material | Steel |
Finish | Wax |
Thread Style | Fully Threaded |
Standards | DIN 7500D |
Item | Thread Cutting Screw |
Description
M3-0.5X10 Din 7500D Metric Unslotted Hexwasher Thread Roll Screw Full Thread Zinc Bake Wax
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Collated Finishing Nail, 2 in L, 15 ga, Galvanized, Brad Head, 34 Degrees (A302009)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #10 Steel, Zinc Plated Finish, 100 PK (U37500.019.0001)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 3/4 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08733)
- ARMOR COAT Grade 8, 1/2"-13 Hex Head Cap Screw, Armor Coat Steel, 1-1/2 in L, 25 PK (UST235814)
- ZORO SELECT Thread Cutting Screw, M5-0.80 x 30 mm, Plain Stainless Steel Flat Head Torx Drive, 750 PK (M530RTF188)
- ZORO SELECT Thread Cutting Screw, 5/16"-18 x 2 in, Black Phosphate Steel Flat Head Torx Drive, 1000 PK (3132FTFB)
- ZORO SELECT Thread Cutting Screw, Zinc Baked Flat Head Square Drive, 3500 PK (0624DQF17NN)
- ZORO SELECT Thread Cutting Screw, 1/4"-20 x 1 in, Black Phosphate Steel Flat Head Torx Drive, 1000 PK (1424FTFB)
- ZORO SELECT Thread Cutting Screw, #10-16 x 3 in, Zinc Plated Steel Hex Head Slotted Drive, 750 PK (1048ABSW)
- ZORO SELECT Thread Cutting Screw, #10 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U27101.019.0051)
- NEWPORT FASTENERS Thread Cutting Screw, #10 x 1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (645623)
- Zoro Select Thread Cutting & Forming Screws