Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, M2.5 x 8 mm, Trivalent Clear Chromate, Zinc Steel Pan Head Torx Drive, 25 PK
Mfr # 1PU38
Zoro # G3382854
product price: $10.19
/pk 25, $0.41/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
Blunt Tip
Torx Drive
- System of Measurement Metric
- Screw Size M2.5
- Fastener Length 8 mm
- Drive Size T8
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1PU38
- Zoro # G3382854
- Country of Origin Taiwan, Province of China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | M2.5 |
Fastener Length | 8 mm |
Drive Size | T8 |
Head Dia. | 4.5 mm |
Head Height | 1.7 mm |
Head and Washer Height | 1.7 mm |
Dimensional Standards | ASME B18.6.3, SAE J933 |
Head Width | 4.5 mm |
Description
Miniature Thread Rolling Screw, Finish Zinc Plated, Material Steel, Head Style Pan, Drive Torx, Thread Size M2.5-0.45, Fastener Length 8 mm, Head Type Pan, Head and Washer Height 1.7 mm, Drive Size T8, Dimensional Standards ASME B18.6.3, SAE J933, System of Measurement Metric, Head Height 1.7 mm, Head Width 4.5 mm, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 8 in L, 5 PK (U04100.050.0800)
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 130 mm L, 25 PK (M04104.100.0130)
- MIDWEST FASTENER 5/8" Brl Lg, Black Anodized Aluminum Black, 10 PK (76564)
- ZORO SELECT Spring P, HD Coiled, 3/16x7/8,4500lb, PK10 (U51431.018.0087)
- ZORO SELECT Thread Cutting Screw, M6-1.00 x 30 mm, Wax Steel Pan Head Torx Drive, 300 PK (M630D7500T)
- ZORO SELECT Thread Forming Screw, #10-12 x 2 in, Black Stainless Steel Pan Head Phillips Drive, 1000 PK (1032APP188B)
- ZORO SELECT Thread Cutting Screw, Zinc Baked Flat Head Square Drive, 6000 PK (0616DQF17NN)
- ZORO SELECT Thread Forming Screw, #12-11 x 1 in, Black Oxide Steel Pan Head Square Drive, 4000 PK (1216AQPB)
- ZORO SELECT Thread Cutting Screw, 3/8"-16 x 5 in, Zinc Plated Steel Flat Head Phillips Drive, 225 PK (3780FPF)
- ZORO SELECT Thread Cutting Screw, #12-24 x 1/2 in, 18-8 Stainless Steel Flat Head Phillips Drive, 2000 PK (1208FPF188)
- NEWPORT FASTENERS Thread Forming Screw, 1/4"-20 x 2 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (204111)
- Zoro Select Thread Cutting & Forming Screws