Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, M2.5-0.45 x 5 mm, Passivated Stainless Steel Pan Head Torx Drive, 5000 PK
Mfr # M2.55RTP188
Zoro # G2488742
product price: $182.99
/pk 5000, $0.04/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
- System of Measurement Metric
- Material Stainless Steel
- Finish Passivated
- Thread Style Fully Threaded
- Standards DIN 7500CE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M2.55RTP188
- Zoro # G2488742
- Country of Origin Taiwan, Province of China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | M2.5-0.45 |
Fastener Length | 5 mm |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Torx |
Material | Stainless Steel |
Finish | Passivated |
Thread Style | Fully Threaded |
Standards | DIN 7500CE |
Item | Thread Cutting Screw |
Description
M2.5-0.45X5 Din7500 CE 6Lobe Pan Thread Roll Screw Full Thd 18 8 StainlessSteel PassivateWax
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #9, 1-1/2 in, Plain Brass Flat Head Phillips Drive, 20 PK (69874)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 40 mm L, 50 PK (M51000.060.0040)
- ZORO SELECT Coupling Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 4 in Lg, 3/4 in Hex Wd, 2 PK (250537BG)
- NORD-LOCK Wedge Lock Washer, For Screw Size M12 Steel, Advanced Corrosion Resistance Finish, 8 PK (1531)
- ZORO SELECT Thread Cutting Screw, M5-0.80 x 12 mm, Passivated Stainless Steel Pan Head Torx Drive, 1500 PK (M512RTP188)
- ZORO SELECT Thread Cutting Screw, M2.5-0.45 x 8 mm, Passivated Stainless Steel Pan Head Torx Drive, 5000 PK (M2.58RTP188)
- ZORO SELECT Thread Cutting Screw, #10 x 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCIF-1000620-100BX)
- ZORO SELECT Thread Cutting Screw, #8-32 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 3000 PK (0828FPP)
- ZORO SELECT Thread Forming Screw, #6-19 x 5/8 in, Wax Steel Pan Head Phillips Drive, 10000 PK (0610LPPB)
- ZORO SELECT Thread Cutting Screw, 5/16"-18 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 1500 PK (3116RW)
- NEWPORT FASTENERS Thread Cutting Screw, #8 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 13000 PK (936481-13000)
- Zoro Select Thread Cutting & Forming Screws