Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, M2 x 8 mm, Wax Steel Pan Head 4000 PK
Mfr # M28D7500C
Zoro # G9082509
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Blunt Tip
- System of Measurement Metric
- Screw Size M2
- Material Steel
- Finish Wax
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M28D7500C
- Zoro # G9082509
- Country of Origin Taiwan, Province of China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | M2 |
Fastener Length | 8 mm |
Details
System of Measurement | Metric |
Head Type | Pan |
Tip Type | Blunt |
Material | Steel |
Finish | Wax |
Thread Style | Fully Threaded |
Standards | DIN 7500C |
Item | Thread Cutting Screw |
Point | Type Z |
Description
M2-0.4X8 Din 7500 C Metric Type Z Pan Thread Rolling Screw Zinc Bake And Wax
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, 3/4"-10, Steel, Grade 8, Zinc Yellow, 5 PK (63048)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 1000 PK (B38210.037.0162)
- MIDWEST FASTENER #10-24 x 6 in Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (54693)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK (M07400.060.0025)
- ZORO SELECT Thread Cutting Screw, #4-40 x 1/2 in, 18-8 Stainless Steel Flat Head Phillips Drive, 5000 PK (0408FPF188)
- ZORO SELECT Thread Cutting Screw, 5/16"-18 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 600 PK (31201W)
- ZORO SELECT Thread Cutting Screw, #8-32 x 1/2 in, Zinc Plated Steel Round Head Slotted Drive, 1000 PK (0808FSR)
- ZORO SELECT Thread Cutting Screw, 1/4"-20 x 1 1/2 in, Zinc Plated Steel 2000 PK (1424FTF)
- ZORO SELECT Thread Cutting Screw, #8-32 x 1/2 in, Plain Steel Truss Head Phillips Drive, 4500 PK (0808FPT188)
- ZORO SELECT Thread Cutting Screw, M5-0.80 x 8 mm, Plain Stainless Steel Pan Head Phillips Drive, 1500 PK (M58RZP188)
- ZORO SELECT Thread Cutting Screw, 5/16"-18 x 2 in, Black Phosphate Steel Pan Head Torx Drive, 300 PK (3140FTPB)
- Zoro Select Self-Tapping Screws