Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, M2 x 8 mm, Trivalent Clear Chromate, Zinc Steel Pan Head Torx Drive, 25 PK
Mfr # 1PU85
Zoro # G2876745
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
Blunt Tip
Torx Drive
- System of Measurement Metric
- Screw Size M2
- Fastener Length 8 mm
- Drive Size T5
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1PU85
- Zoro # G2876745
- Country of Origin Taiwan, Province of China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | M2 |
Fastener Length | 8 mm |
Drive Size | T5 |
Head Height | 1.3 mm |
Head Dia. | 3.5 mm |
Head and Washer Height | 1.3 mm |
Dimensional Standards | ASME B18.6.3, SAE J933 |
Head Width | 3.5 mm |
Description
Miniature Thread Rolling Screw, Finish Zinc Plated, Material Steel, Head Style Pan, Drive Torx, Thread Size M2-0.91, Fastener Length 8 mm, Head Type Pan, Head and Washer Height 1.3 mm, Drive Size T5, Dimensional Standards ASME B18.6.3, SAE J933, System of Measurement Metric, Head Height 1.3 mm, Head Width 3.5 mm, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #12-24 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 25 PK (SCIA-120200-025P)
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Stainless Steel Plain Finish, 3/4 in Shaft Dia, 5 PK (TX-75SS)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1-1/4 in Bd L, Aluminum Clear Anodized, 3/4 in OD (SO-75125)
- USA INDUSTRIALS 1/4"-20 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1/2 in Length, 25 PK (ZSCRW-72)
- ZORO SELECT Thread Cutting Screw, 1/4" x 1-1/2 in, Phosphate Steel Flat Head Torx Drive, 100 PK (U31291.025.0150)
- ZORO SELECT Thread Cutting Screw, M2.5-1.12 x 6 mm, Zinc Plated Steel Pan Head Phillips Drive, 5000 PK (M2.56PTPP)
- ZORO SELECT Thread Cutting Screw, #10 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (HWTCIF-1001000SL-100BX)
- ZORO SELECT Anchor Screws, 10-24x3/8, Phil PA, PK4000, Plain Stainless Steel Pan Head 4000 PK (10061PP188)
- ZORO SELECT Thread Forming Screw, #8-18 x 3/4 in, Zinc Plated Steel Flat Head Torx Drive, 8000 PK (0812ABTF)
- ZORO SELECT Thread Forming Screw, #8-18 x 2-1/2 in, Zinc Plated Steel Pan Head 1250 PK (0840ABCP)
- SEACHOICE Thread Forming Screw, #10 x 1 in, 18-8 Stainless Steel Truss Head Phillips Drive (936)
- Zoro Select Thread Cutting & Forming Screws