Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, M2 x 4 mm, Wax Steel Flat Head 10000 PK
Mfr # M24D7500M
Zoro # G9084478
product price: $297.99
/pk 10000, $0.03/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Blunt Tip
- System of Measurement Metric
- Material Steel
- Finish Wax
- Thread Style Fully Threaded
- Standards DIN 7500M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M24D7500M
- Zoro # G9084478
- Country of Origin Taiwan, Province of China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | M2 |
Fastener Length | 4 mm |
Details
System of Measurement | Metric |
Head Type | Flat |
Tip Type | Blunt |
Material | Steel |
Finish | Wax |
Thread Style | Fully Threaded |
Standards | DIN 7500M |
Item | Thread Cutting Screw |
Point | Type Z |
Description
M2-0.40X4 Din 7500 M Metric Type Z Flat Thread Rolling Screw Zinc Bake Wax
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER L-Hook, 3/8"-16, 12" L, Steel Hot Dipped Galvanized, 25 PK (09542)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.500x2 L, PK5 (WWGCLPZBP072)
- HILLMAN Wood Screw, 1/4 in, 2-3/4 in, Epoxy Coated Steel Round Head Hex Drive (116906)
- ZORO SELECT #8-32 x 1 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.016.0100)
- ZORO SELECT Thread Cutting Screw, M6 x 24 mm, Wax Steel Flat Head 3000 PK (M624D7500M)
- ZORO SELECT Thread Cutting Screw, M4-0.70 x 8 mm, Wax Steel Flat Head 1000 PK (M48D7500M)
- ZORO SELECT Thread Cutting Screw, M2 x 5 mm, Wax Steel Flat Head 10000 PK (M25D7500M)
- ZORO SELECT Thread Cutting Screw, #12-24 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 6000 PK (1208FPP)
- ZORO SELECT Thread Cutting Screw, 1/4"-20 x 3/8 in, Black Steel Hex Head Hex Drive, 3000 PK (14061WB)
- ZORO SELECT Thread Forming Screw, 1/4"-10 x 1/2 in, Wax Stainless Steel Pan Head Torx Drive, 2000 PK (1408LTP188)
- ZORO SELECT Thread Cutting Screw, #6-19 x 3/16 in, Wax Steel Pan Head Phillips Drive, 10000 PK (0603LPP)
- Zoro Select Thread Cutting & Forming Screws