Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, Black Oxide and Oil Pan Head Phillips Drive, 3000 PK
Mfr # 1012DPP17B
Zoro # G9089755
product price: $206.99
/pk 3000, $0.07/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- Finish Black Oxide and Oil
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1012DPP17B
- Zoro # G9089755
- Country of Origin Taiwan, Province of China
- Category Thread Cutting & Forming Screws
Details
Head Type | Pan |
Drive | Phillips |
Finish | Black Oxide and Oil |
Thread Style | Fully Threaded |
Item | Thread Cutting Screw |
Description
Cutting Screws,10-9X3/4 PHIL PA,PK3000, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wing Nut, 1/2"-13, Steel, Zinc Plated, 0.75 in Ht, 3 in Max Wing Span, 10 PK (0-GH-816E87-)
- TAPCON 1/4-inch x 1-3/4-inch Climaseal Blue Phillips Head Concrete Screw Anchors With Drill Bit, 100PK (3320PH)
- MIDWEST FASTENER 1/4"-20 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (77344)
- MIDWEST FASTENER Screw Anchor, 3-1/4" L, Steel, 25 PK (50395)
- ZORO SELECT Thread Cutting Screw, M5-0.80 x 12 mm, Wax Steel Pan Head 500 PK (M512D7500C)
- ZORO SELECT Thread Cutting Screw, M1.4 x 3 mm, Trivalent Clear Chromate, Zinc Steel Pan Head Torx Drive, 25 PK (1PE85)
- ZORO SELECT Thread Cutting Screw, #8-32 x 1/2 in, Plain Steel Truss Head Phillips Drive, 4500 PK (0808FPT188)
- ZORO SELECT Thread Cutting Screw, M2.5 x 20 mm, Wax Steel Pan Head 1000 PK (M2.520D7500C)
- ZORO SELECT Thread Cutting Screw, #10-24 x 3/8 in, Zinc Plated Steel Pan Head Square Drive, 10000 PK (1006FQP)
- ZORO SELECT Thread Cutting Screw, #8-32 x 3/8 in, Zinc Plated Steel Hex Head Hex Drive, 10000 PK (08061W)
- NEWPORT FASTENERS Thread Cutting Screw, #10-24 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 6000 PK (124507)
- Zoro Select Self-Tapping Screws