Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, #8-32 x 5/8 in, Zinc Plated Steel Pan Head Torx Drive, 9000 PK
Mfr # 0810FTP
Zoro # G8562899
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
Blunt Tip
- System of Measurement Inch
- Screw Size #8-32
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0810FTP
- Zoro # G8562899
- Country of Origin Taiwan, Province of China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #8-32 |
Fastener Length | 5/8 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Torx |
Tip Type | Blunt |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Standards | SAE J933 |
Item | Thread Cutting Screw |
Point | Type F |
Description
Cutting Screws,8-32X5/8 SIX LOB,PK9000, Package Quantity 9000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 50 PK (M51030.080.0050)
- AZTEC LIFTING HARDWARE Yoke End, 1020 Carbon Steel, Plain, 3/8" Thrd Sz, 2-1/2 in Overall Lg (YK38-24)
- STANLEY Heavy Duty Staples, T50, 24 ga, Narrow Crown, 3/8 in Leg L, Steel (TRA706-5C)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 5/8 in, Zinc Plated Steel Flat Head Square Drive, 50 PK (63982)
- ZORO SELECT Thread Cutting Screw, 5/16"-18 x 3/4 in, Black Phosphate Steel Flat Head Torx Drive, 2000 PK (3112FTFB)
- ZORO SELECT Thread Cutting Screw, 1/4"-20 x 5/8 in, Black Zinc Plated Steel Pan Head Torx Drive, 4000 PK (1410RTPBZ)
- ZORO SELECT Thread Cutting Screw, 1/4" x 1 in, Blue Steel Flat Head Phillips Drive, 100 PK (1420CNPF)
- ZORO SELECT Thread Cutting Screw, 1/4"-20 x 3/4 in, Black Phosphate Steel Flat Head Torx Drive, 3000 PK (1412FTFB)
- ZORO SELECT Thread Cutting Screw, #10-16 x 3 in, Zinc Plated Steel Hex Head Slotted Drive, 750 PK (1048ABSW)
- ZORO SELECT Thread Cutting Screw, M6 x 24 mm, Wax Steel Flat Head 3000 PK (M624D7500M)
- SEACHOICE Thread Forming Screw, #8 x 1-1/2 in, 18-8 Stainless Steel Truss Head Phillips Drive (931)
- Zoro Select Self-Tapping Screws