Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, #8-32 x 3/8 in, Zinc Plated Steel Hex Head Hex Drive, 10000 PK
Mfr # 08061W
Zoro # G7596838
product price: $570.99
/pk 10000, $0.06/ea
Free Shipping & Returns
$570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #8-32
- Fastener Length 3/8 in
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 08061W
- Zoro # G7596838
- Country of Origin Mexico
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #8-32 |
Fastener Length | 3/8 in |
Details
Item | Thread Cutting Screw |
Head Type | Hex |
Material | Steel |
Drive | Hex |
Finish | Zinc Plated |
Tip Type | Drilling |
System of Measurement | Inch |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3, SAE J933 |
Point | Type 1 |
Description
Retaining Washers,8-32x3/8 UNS,PK10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M6-1.00 Flange Bolt, Zinc Plated Steel, 12 mm L, 100 PK (M01258.060.0012)
- KEN FORGING Machinery Eye Bolt With Shoulder, 2-4-1/2, 4 in Shank, 3-1/4 in ID, Steel, Plain (K2036)
- ZORO SELECT #8-32 x 3/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (U51122.016.0075)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 21/64 in L, Stainless Steel Body, 250 PK (U34142.018.0062)
- ZORO SELECT Thread Cutting Screw, 1/2"-13 x 4 in, Zinc Plated Steel Hex Head Hex Drive, 150 PK (5064FW)
- ZORO SELECT Thread Cutting Screw, M4-0.70 x 8 mm, Wax Steel Flat Head 1000 PK (M48D7500M)
- ZORO SELECT Thread Cutting Screw, 3/8"-16 x 5 in, Zinc Plated Steel Hex Head Hex Drive, 150 PK (3780FW)
- ZORO SELECT Thread Cutting Screw, #12-24 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 4000 PK (1212FPF)
- ZORO SELECT Thread Forming Screw, 1/4"-10 x 2 in, Wax Stainless Steel Pan Head Torx Drive, 300 PK (1432LTP188)
- ZORO SELECT Thread Forming Screw, #2-28 x 1/4 in, Wax Stainless Steel Pan Head Phillips Drive, 5000 PK (0204LPP188)
- NEWPORT FASTENERS Thread Cutting Screw, 3/8"-16 x 1-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 500 PK (334420)
- Zoro Select Self-Tapping Screws