Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, #8-32 x 1/2 in, Zinc Plated Steel Pan Head Square Drive, 10000 PK
Mfr # 0808FQP
Zoro # G9099844
product price: $788.99
/pk 10000, $0.08/ea
Free Shipping & Returns
$788.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Square Drive
Blunt Tip
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
- Standards ASME B18.6.3, SAE J933
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0808FQP
- Zoro # G9099844
- Country of Origin Taiwan, Province of China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #8-32 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Square |
Tip Type | Blunt |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3, SAE J933 |
Item | Thread Cutting Screw |
Point | Type F |
Description
Cutting Screws,8-32X1/2 SQUARE,PK10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Precision Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 5/8 in Shoulder Lg, 18-8 Stainless Steel (SBFIX0250062L-005P1)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Nylon, 2-1/2 in L, 6 PK (77105)
- MIDWEST FASTENER Double-End Threaded Stud, 5/16"-18Thread to5/16"-24Thread, 1 1/2 in, Steel, Zinc Plated, 5 PK (63523)
- ZORO SELECT Spring Pin, 3/32x1 1/2 In L, Pk50 (5EA14)
- ZORO SELECT Thread Cutting Screw, M2 x 10 mm, Trivalent Clear Chromate, Zinc Steel Pan Head Torx Drive, 25 PK (1PU89)
- ZORO SELECT Thread Cutting Screw, #10 x 1/2 in, Plain Stainless Steel Flat Head Phillips Drive, 100 PK (1WU70)
- ZORO SELECT Thread Cutting Screw, #8-32 x 3/8 in, Zinc Plated Steel Hex Head Hex Drive, 10000 PK (08061W)
- ZORO SELECT Thread Cutting Screw, M5-0.80 x 30 mm, Plain Stainless Steel Flat Head Torx Drive, 750 PK (M530RTF188)
- ZORO SELECT Thread Cutting Screw, M6-1.00 x 30 mm, Wax Steel Pan Head Torx Drive, 300 PK (M630D7500T)
- ZORO SELECT Thread Cutting Screw, #2-56 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (0206FPP)
- ZORO SELECT Thread Cutting Screw, #8 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCIF0-800500-100P)
- Zoro Select Self-Tapping Screws