Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, #8-32 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 5000 PK
Mfr # 08163W
Zoro # G7600837
product price: $264.99
/pk 5000, $0.05/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Blunt Tip
- Screw Size #8-32
- Fastener Length 1 in
- Material Steel
- Finish Zinc Plated
- Drive Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 08163W
- Zoro # G7600837
- Country of Origin Mexico
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #8-32 |
Fastener Length | 1 in |
Drive Size | 5/16 in |
Details
Item | Thread Cutting Screw |
Head Type | Hex |
Material | Steel |
Drive | Hex |
Finish | Zinc Plated |
Tip Type | Blunt |
System of Measurement | Inch |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3, SAE J933 |
Point | Type 23 |
Description
Retaining Washers,8-32x1 UNSLT,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #8, 1-1/2 in, Zinc Plated Steel Round Head Phillips Drive, 30 PK (61812)
- ZORO SELECT Heavy Hex Nut, 1-1/4"-7, Steel, Grade A, Zinc Plated, 23/32 in Ht (U11391.125.0001)
- L.H. DOTTIE Cable Staples, 12 ga, 1-3/8 in Leg L, Carbon Steel, 100 PK (SEU43)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 1 1/2"-8 (82304)
- ZORO SELECT Thread Forming Screw, #10-14 x 3/4 in, Wax Steel Pan Head Phillips Drive, 7000 PK (1012LPP)
- ZORO SELECT Thread Cutting Screw, 1/4"-20 x 1-1/2 in, 18-8 Stainless Steel Hex Head Slotted Drive, 750 PK (1424FSW188)
- ZORO SELECT Thread Cutting Screw, 5/16"-18 x 2 in, Black Phosphate Steel Flat Head Torx Drive, 600 PK (3140FTFB)
- ZORO SELECT Thread Cutting Screw, M2 x 4 mm, Wax Steel Flat Head 10000 PK (M24D7500M)
- ZORO SELECT Thread Cutting Screw, #12-24 x 1/2 in, 18-8 Stainless Steel Flat Head Phillips Drive, 2000 PK (1208FPF188)
- ZORO SELECT Thread Cutting Screw, #6-32 x 1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (0604FPP)
- ZORO SELECT Thread Cutting Screw, #4 x 1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCIF0-400250-100P)
- Zoro Select Self-Tapping Screws