Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, #8-18 x 3/8 in, Zinc Plated Steel Hex Head Slotted Drive, 10000 PK
Mfr # 08065SW
Zoro # G7603969
product price: $351.99
/pk 10000, $0.04/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
Blunt Tip
- System of Measurement Inch
- Screw Size #8-18
- Fastener Length 3/8 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 08065SW
- Zoro # G7603969
- Country of Origin Mexico
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #8-18 |
Fastener Length | 3/8 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Tip Type | Blunt |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3, SAE J933 |
Item | Thread Cutting Screw |
Point | Type 25 |
Description
8-18X3/8 Slotted Indented Hex Washer Thread Cutting Screw Type 25 Full Threaded Zinc Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size M10 Spring Steel, Zinc Plated Finish, 100 PK (M37220.100.0001)
- ZORO SELECT #10-32 x 1-1/2 in Phillips Truss Machine Screw, Plain Stainless Steel, 100 PK (2CE88)
- USA INDUSTRIALS 1/4"-28 Socket Head Cap Screw, Passivated 316 Stainless Steel, 3/4 in Length, 5 PK (ZSCRW-622)
- ZORO SELECT Set Screw, ST, M5 x 0.80mm, Flat, 30mm, PK100 (M07810.050.0030)
- ZORO SELECT Thread Cutting Screw, M6 x 10 mm, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (M67010.060.0010)
- ZORO SELECT Thread Forming Screw, #10-16 x 1-1/2 in, Plain Stainless Steel Flat Head Torx Drive, 2000 PK (1024ABTF188)
- ZORO SELECT Thread Forming Screw, 1/4"-10 x 2 in, Wax Stainless Steel Pan Head Torx Drive, 300 PK (1432LTP188)
- ZORO SELECT Anchor Screws, 12-24x1/2, Phil FL, PK8000, Zinc Plated Phillips Head 8000 PK (12081PU)
- ZORO SELECT Thread Cutting Screw, #10 x 5/8 in, Plain Stainless Steel Flat Head Phillips Drive, 50 PK (1WU72)
- ZORO SELECT Thread Cutting Screw, 1/4" x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 25 PK (U27101.025.0075)
- MIDWEST FASTENER Thread Cutting Screw, #6 x 1/2 in, Steel Oval Head Slotted Drive, 48 PK (61515)
- Zoro Select Self-Tapping Screws