Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, #8-18 x 1 in, Black Oxide Steel Pan Head Torx Drive, 5000 PK
Mfr # 0816ABTPB
Zoro # G7568734
product price: $398.99
/pk 5000, $0.08/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
Pointed Tip
- System of Measurement Inch
- Fastener Length 1 in
- Material Steel
- Finish Black Oxide
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0816ABTPB
- Zoro # G7568734
- Country of Origin Mexico
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #8-18 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Torx |
Tip Type | Pointed |
Material | Steel |
Finish | Black Oxide |
Thread Style | Fully Threaded |
Standards | SAE J933 |
Item | Thread Cutting Screw |
Point | Type AB |
Description
Thread Forming/Cutting Screw,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 5/8-11, 2 in., PK10 (U08305.062.0200)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3632-1/4HDK)
- SABERDRIVE Deck Screw, #8 x 2 in, Steel, Trim Head, Torx Drive, 173 PK (09328)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 1 in Length, 100 PK (U55041.019.0100)
- ZORO SELECT Thread Cutting Screw, M2.5 x 5 mm, Trivalent Clear Chromate, Zinc Steel Pan Head Torx Drive, 25 PK (1PU32)
- ZORO SELECT Thread Cutting Screw, 1/4" x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 25 PK (PPTCIF02500500-025P)
- ZORO SELECT Thread Forming Screw, #4-24 x 3/16 in, Black Stainless Steel Pan Head Phillips Drive, 5000 PK (0403ABPP188B)
- ZORO SELECT Thread Cutting Screw, #8-32 x 3/4 in, 18-8 Stainless Steel Flat Head Phillips Drive, 8000 PK (0812FPF188)
- ZORO SELECT Thread Cutting Screw, 1/4"-20 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 900 PK (1436FPF)
- ZORO SELECT Thread Cutting Screw, 1/4" x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 25 PK (U67021.025.0100)
- TAMPER-PRUF SCREWS Thread Forming Screw, #4 x 1/4 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK (460600)
- Zoro Select Thread Cutting & Forming Screws