Zoro Select

Thread Cutting Screw, #6 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK


product price: $4.15
/pk 100, $0.04/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

Pan Head
Phillips Drive
Blunt Tip
Phillips Drive
  • System of Measurement Inch
  • Screw Size #6
  • Drive Size #2
  • Material Steel
  • Finish Zinc Plated
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Screw Size #6
Fastener Length 3/8 in
Drive Size #2
Head Dia. 0.27 in
Head Height 0.097 in
Dimensional Standards ASME B18.6.4
Head and Washer Height 0.097 in
Head Width 0.27 in

Details

System of Measurement Inch
Head Type Pan
Drive Phillips
Tip Type Blunt
Material Steel
Finish Zinc Plated
Materials for Use With Multi-Material
Standards ASME B18.6.4
Item Thread Cutting Screw
Application For Use In Heavy Gauge Sheet Metal, Aluminum, Zinc, and Lead Die Castings, Cast Iron, Brass, and Plastic
Drive Type Phillips
Tapping Screw Type F
Point Type F
Head Style Pan
Head Shape Round

Description

Thread Cutting Screw, Finish Zinc Plated, Material Steel, Head Style Pan, Drive Phillips, Thread Size #6-32, Fastener Length 3/8 in, Head Type Pan, Head and Washer Height 0.097 in, Drive Size #2, Dimensional Standards ASME B18.6.4, System of Measurement Inch, Head Height 0.097 in, Head Width 0.27 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.