Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, #6-32 x 1/4 in, 18-8 Stainless Steel Flat Head Phillips Drive, 5000 PK
Mfr # 0604FPU188
Zoro # G9099467
product price: $272.99
/pk 5000, $0.05/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Blunt Tip
- System of Measurement Inch
- Screw Size #6-32
- Fastener Length 1/4 in
- Material 18-8 Stainless Steel
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0604FPU188
- Zoro # G9099467
- Country of Origin Taiwan, Province of China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #6-32 |
Fastener Length | 1/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Tip Type | Blunt |
Material | 18-8 Stainless Steel |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3 |
Item | Thread Cutting Screw |
Point | Type F |
Description
6-32X1/4 Phil Flat Undercut Thread Cutting Screw Type F Full Thread 18-8 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Eye Bolt 1/2", 6 in Shank, 1 in ID, Steel, Galvanized (N245-167)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 1-1/8 in L, 10 PK (U55000.037.0112)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 13/16 in Shaft Dia, 50 PK (U36000.081.0001)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 5/8"-11, 1-3/4 in Shank, 1-3/8 in ID, Steel, Zinc Plated (U16010.062.0175)
- ZORO SELECT Thread Cutting Screw, 1/2"-13 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 300 PK (5012FW)
- ZORO SELECT Thread Cutting Screw, #10-24 x 1/4 in, Zinc Plated Steel Hex Head Hex Drive, 10000 PK (1004RW)
- ZORO SELECT Thread Forming Screw, #10-12 x 2 in, Black Stainless Steel Pan Head Phillips Drive, 1000 PK (1032APP188B)
- ZORO SELECT Thread Cutting Screw, 3/8"-16 x 1 in, Zinc Plated Steel Pan Head Torx Drive, 600 PK (3724FTP)
- ZORO SELECT Thread Forming Screw, #4-24 x 3/8 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (0406ABCP)
- ZORO SELECT Thread Cutting Screw, #8 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCIF0-801000-100P)
- ZORO SELECT Thread Cutting Screw, #10-24 x 1-1/4 in, Zinc Plated Steel Slotted Head Slotted Drive, 3000 PK (1020RSW)
- Zoro Select Self-Tapping Screws