Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, #6-32 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 6000 PK
Mfr # 0620RW
Zoro # G4873353
product price: $576.99
/pk 6000, $0.10/ea
Free Shipping & Returns
$576.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Blunt Tip
- System of Measurement Inch
- Screw Size #6-32
- Fastener Length 1-1/4 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0620RW
- Zoro # G4873353
- Country of Origin United States
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #6-32 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Blunt |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3, SAE J81 |
Item | Thread Cutting Screw |
Description
6-32X1 1/4 Unslot Ind Hexwash Taptite Alternative Thread Roll Screw Full Thrd Zinc Bake Wax
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Press Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, 21/64 in Dia., Brass, Plain, 25 PK (260-4-BR-PK25)
- BUILDRIGHT Wood Screw, #6, 1 in, Zinc Yellow Steel Flat Head Phillips Drive, 10000 PK (03445)
- ZORO SELECT Class 10.9, M12-1.50 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 50 PK (M04160.120.0050)
- ZORO SELECT Grade A307, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 25 PK (U01209.037.0225)
- ZORO SELECT Thread Cutting Screw, 1/4"-20 x 1-1/2 in, 18-8 Stainless Steel Hex Head Slotted Drive, 750 PK (1424FSW188)
- ZORO SELECT Thread Cutting Screw, 1/4" x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 25 PK (U27101.025.0100)
- ZORO SELECT Thread Cutting Screw, #10 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCFIF-1000750-100P)
- ZORO SELECT Thread Cutting Screw, #10 x 5/8 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK (U27102.019.0063)
- ZORO SELECT Anchor Screws, 1/4-14x1 1/2, Phil, PK2000, Zinc Plated Flat Head 2000 PK (14245PF)
- ZORO SELECT Thread Cutting Screw, 1/2"-13 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 200 PK (5020FW)
- ZORO SELECT Thread Cutting Screw, #6-19 x 1/2 in, Wax Steel Pan Head Phillips Drive, 10000 PK (0608LPP)
- Zoro Select Thread Cutting & Forming Screws