Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, #6-19 x 1/2 in, Wax Steel Pan Head Phillips Drive, 10000 PK
Mfr # 0608LPP
Zoro # G5083204
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Blunt Tip
- System of Measurement Inch
- Material Steel
- Finish Wax
- Thread Style Fully Threaded
- Standards ASME 18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0608LPP
- Zoro # G5083204
- Country of Origin Taiwan, Province of China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #6-19 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Blunt |
Material | Steel |
Finish | Wax |
Thread Style | Fully Threaded |
Standards | ASME 18.6.3 |
Item | Thread Cutting Screw |
Description
Screws,6-19x1/2 Phil Pan FT Pl,Package Quantity 10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Common Nail, 2-1/2 in L, 8D, Steel, Bright Finish, 10.25 ga (8C5)
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK (U51050.013.0062)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Spade, Zinc Plated Steel, 0.92 to 0.95 in Head Ht, 1 in Lg, 10 PK (TSI0370100S0-010P)
- BASF Grip-Rite 8D 2-1/2 in. Masonry Cut Bright Steel Nail T-Head Head 5 lb (8CUTMAS5)
- ZORO SELECT Thread Cutting Screw, #6-19 x 3/16 in, Wax Steel Pan Head Phillips Drive, 10000 PK (0603LPP)
- ZORO SELECT Thread Cutting Screw, 1/4" x 1 in, Blue Steel Flat Head Phillips Drive, 100 PK (1428CNPF)
- ZORO SELECT Thread Cutting Screw, #10 x 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCIF-1000620-100BX)
- ZORO SELECT Thread Cutting Screw, #6 x 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCIF0-600620-100P)
- ZORO SELECT Thread Forming Screw, #8-16 x 1/2 in, Wax Steel Pan Head Phillips Drive, 10000 PK (0808LPP)
- ZORO SELECT Thread Cutting Screw, 1/4"-20 x 3 in, 18-8 Stainless Steel Flat Head Phillips Drive, 700 PK (1448FPF188)
- ZORO SELECT Thread Cutting Screw, #10-24 x 1/2 in, 18-8 Stainless Steel Flat Head Phillips Drive, 3000 PK (1008FPF188)
- Zoro Select Thread Cutting & Forming Screws