Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, #6-19 x 1/2 in, Wax Steel Oval Head Phillips Drive, 7000 PK
Mfr # 0608LPO
Zoro # G5082601
product price: $192.99
/pk 7000, $0.03/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Wax
- Thread Style Fully Threaded
- Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0608LPO
- Zoro # G5082601
- Country of Origin Taiwan, Province of China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #6-19 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Phillips |
Material | Steel |
Finish | Wax |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3 |
Item | Thread Cutting Screw |
Description
6-19X1/2 Phillips Oval Plastite Alternative 48-2 Fully Threaded Zinc Bake And Wax
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #10-32 x 1/2 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (22160)
- ZORO SELECT Flange Nut, 3/8"-16, 316 Stainless Steel, Grade 316, Plain, 9/16 in Hex Wd, 11/32 in Hex Ht (NUT93138C)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx1-3/4" L, PK100 (U39350.012.0175)
- ZORO SELECT Lag Screw, 1/4 in, 3 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 25 PK (U51900.025.0300)
- ZORO SELECT Thread Cutting Screw, #6 x 1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCIF0-600250-100P)
- ZORO SELECT Thread Forming Screw, #6-18 x 3/8 in, Stainless Steel Pan Head Square Drive, 5000 PK (0606AQP188)
- ZORO SELECT Thread Cutting Screw, #8-32 x 1/2 in, Zinc Plated Steel Pan Head Square Drive, 10000 PK (0808FQP)
- ZORO SELECT Thread Cutting Screw, #8-32 x 5/16 in, Black Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (0805FPPBZ)
- ZORO SELECT Thread Cutting Screw, M3 x 20 mm, Zinc Plated Steel Fillister Head Phillips Drive, 500 PK (M67150.030.0020)
- ZORO SELECT Thread Cutting Screw, 1/4"-20 x 1-1/2 in, 18-8 Stainless Steel Hex Head Slotted Drive, 750 PK (1424FSW188)
- ZORO SELECT Thread Cutting Screw, #8-32 x 5/16 in, Zinc Plated Steel Truss Head Phillips Drive, 10000 PK (0805FPT)
- Zoro Select Self-Tapping Screws