Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, 5/16"-18 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 1500 PK
Mfr # 31123SW
Zoro # G7600137
product price: $459.99
/pk 1500, $0.31/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
Blunt Tip
- Screw Size 5/16"-18
- Fastener Length 3/4 in
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 31123SW
- Zoro # G7600137
- Country of Origin Mexico
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | 5/16"-18 |
Fastener Length | 3/4 in |
Details
Item | Thread Cutting Screw |
Head Type | Hex |
Material | Steel |
Drive | Slotted |
Finish | Zinc Plated |
Tip Type | Blunt |
System of Measurement | Inch |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3, SAE J933 |
Point | Type 23 |
Description
Retaining Washers,5/16-18x3/4 S,PK1500, Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Stainless Steel Body, 250 PK (IBI-62-PM)
- ZORO SELECT #6-32 x 3/8 in Phillips Pan Machine Screw, Plain Steel, 2000 PK (MS51957-28)
- ZORO SELECT Socket Set Screw, Gr M8, Cup, 40mm L, PK25 (M07840.080.0040)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 10 PK (2EE36)
- ZORO SELECT Thread Cutting Screw, #6 x 1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCIF0-600250-100P)
- ZORO SELECT Thread Cutting Screw, #8-32 x 3/4 in, 18-8 Stainless Steel Flat Head Phillips Drive, 8000 PK (0812FPF188)
- ZORO SELECT Thread Forming Screw, 1/4"-10 x 2 in, Wax Stainless Steel Pan Head Torx Drive, 300 PK (1432LTP188)
- ZORO SELECT Thread Cutting Screw, 1/4"-14 x 1-1/2 in, 18-8 Stainless Steel Hex Head Hex Drive, 600 PK (1424ABW188)
- ZORO SELECT Thread Cutting Screw, #8-32 x 5/16 in, Zinc Plated Steel Truss Head Phillips Drive, 10000 PK (0805FPT)
- ZORO SELECT Thread Cutting Screw, #6 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCIF0-600370-100P)
- NEWPORT FASTENERS Thread Cutting Screw, 5/16"-18 x 2-1/2 in, Black Phosphate Steel Pan Head Torx Drive, 300 PK (762127)
- Zoro Select Thread Cutting & Forming Screws