Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, 5/16"-18 x 3 in, Black Phosphate Steel Pan Head Torx Drive, 300 PK
Mfr # 3156FTPB
Zoro # G9102398
product price: $199.99
/pk 300, $0.67/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
Blunt Tip
- System of Measurement Inch
- Screw Size 5/16"-18
- Fastener Length 3 in
- Material Steel
- Finish Black Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3156FTPB
- Zoro # G9102398
- Country of Origin Taiwan, Province of China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | 5/16"-18 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Torx |
Tip Type | Blunt |
Material | Steel |
Finish | Black Phosphate |
Thread Style | Fully Threaded |
Standards | SAE J933 |
Item | Thread Cutting Screw |
Point | Type F |
Description
Cutting Screws,5/16-18X3 1/2 SIX,PK300, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEMAN SNRSG92-2WC 15 Degree 2" Wire Collated Galvanized Ring Shank Coil Sidi (SNRSG92-2WC)
- ZORO SELECT Wood Screw, #3, 5/8 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (898022-PG)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 3 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (1448KWNHC)
- ZORO SELECT Round Spacer, #10 Screw Size, Aluminum, 1/8 in Overall Lg (310210RSA)
- ZORO SELECT Thread Cutting Screw, #12-24 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 6000 PK (1208FPP)
- ZORO SELECT Thread Cutting Screw, M5-0.80 x 16 mm, Wax Steel Pan Head Torx Drive, 500 PK (M516D7500T)
- ZORO SELECT Thread Cutting Screw, #8 x 3/8 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U67021.016.0037)
- ZORO SELECT Thread Cutting Screw, #8-32 x 5/16 in, Black Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (0805FPPBZ)
- ZORO SELECT Thread Cutting Screw, #6-32 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 8000 PK (0620FPP)
- ZORO SELECT Thread Cutting Screw, #8-32 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 5000 PK (08163W)
- NEWPORT FASTENERS Thread Cutting Screw, #8-32 x 1/2 in, Black Oxide Steel Hex Head Hex Drive, 10000 PK (922786)
- Zoro Select Thread Cutting & Forming Screws