Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, 5/16"-18 x 3 in, Black Phosphate Steel Pan Head Torx Drive, 300 PK
Mfr # 3148FTPB
Zoro # G8563538
product price: $129.99
/pk 300, $0.43/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
Blunt Tip
- System of Measurement Inch
- Screw Size 5/16"-18
- Fastener Length 3 in
- Material Steel
- Finish Black Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3148FTPB
- Zoro # G8563538
- Country of Origin Taiwan, Province of China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | 5/16"-18 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Torx |
Tip Type | Blunt |
Material | Steel |
Finish | Black Phosphate |
Thread Style | Fully Threaded |
Standards | SAE J933 |
Item | Thread Cutting Screw |
Point | Type F |
Description
Cutting Screws,5/16-18X3 SIX LOB,PK300, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1-3/8"-12, 6 ft, Steel, Grade A, Zinc Plated Finish (U20365.137.7200)
- ZORO SELECT Military Shoulder Screws, #8-32 Thr Sz, 3/16 in Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel (MS51576-14)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 1.5 in L, Brass Body, 35 PK (41B0824.1)
- TAMPER-PRUF SCREWS 3/4 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (122090)
- ZORO SELECT Thread Cutting Screw, #6 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCIF0-600370-100P)
- ZORO SELECT Thread Cutting Screw, M1.6 x 3 mm, Trivalent Clear Chromate, Zinc Steel Pan Head Torx Drive, 25 PK (1PE93)
- ZORO SELECT Thread Cutting Screw, M6-1.00 x 30 mm, Wax Steel Pan Head 300 PK (M630D7500C)
- ZORO SELECT Thread Forming Screw, #6-19 x 5/8 in, Wax Steel Pan Head Phillips Drive, 10000 PK (0610LPPB)
- ZORO SELECT Anchor Screws, 10-24x3/8, Phil PA, PK4000, Plain Stainless Steel Pan Head 4000 PK (10061PP188)
- ZORO SELECT Thread Cutting Screw, 1/4" x 4 in, Blue Steel Flat Head Phillips Drive, 100 PK (1464CNPF)
- KANEBRIDGE Thread Cutting Screw, 1/2"-13 x 2 in, Zinc Plated Steel Hex Head Slotted Drive (5032FSW)
- Zoro Select Thread Cutting & Forming Screws