Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, 5/16"-18 x 2 in, Black Phosphate Steel Pan Head Torx Drive, 300 PK
Mfr # 3140FTPB
Zoro # G9102328
product price: $212.99
/pk 300, $0.71/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
Blunt Tip
- System of Measurement Inch
- Screw Size 5/16"-18
- Fastener Length 2 in
- Material Steel
- Finish Black Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3140FTPB
- Zoro # G9102328
- Country of Origin Taiwan, Province of China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | 5/16"-18 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Torx |
Tip Type | Blunt |
Material | Steel |
Finish | Black Phosphate |
Thread Style | Fully Threaded |
Standards | SAE J933 |
Item | Thread Cutting Screw |
Point | Type F |
Description
Cutting Screws,5/16-18X2 1/2 SIX,PK300, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.392 in Flange Dia., 0.433 in L, Steel, 100 PK (U69135.016.0080)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Anodized PEEK, 35 mm Length, 10 PK (PKM508-35SHC-01)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Polished Finish, 12 PK (33451)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Plain 18-8 Stainless Steel, 7/32 in Head Ht, 2 1/2 in Lg (Z0688)
- ZORO SELECT Thread Cutting Screw, #6 x 3/8 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK (U27102.013.0037)
- ZORO SELECT Thread Cutting Screw, 1/4"-14 x 1-1/2 in, 18-8 Stainless Steel Hex Head Hex Drive, 600 PK (1424ABW188)
- ZORO SELECT Thread Forming Screw, #2-28 x 1/4 in, Wax Stainless Steel Pan Head Phillips Drive, 5000 PK (0204LPP188)
- ZORO SELECT Thread Forming Screw, #4-24 x 3/16 in, Black Stainless Steel Pan Head Phillips Drive, 5000 PK (0403ABPP188B)
- ZORO SELECT Thread Cutting Screw, #6-32 x 1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (0604FPP)
- ZORO SELECT Thread Cutting Screw, 3/8"-16 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 750 PK (37121W)
- NEWPORT FASTENERS Thread Cutting Screw, #10-24 x 1 in, Black Phosphate Steel Pan Head Torx Drive, 5000 PK (243912)
- Zoro Select Self-Tapping Screws