Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, 5/16"-18 x 2 in, Black Phosphate Steel Flat Head Torx Drive, 1000 PK
Mfr # 3132FTFB
Zoro # G8562698
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
Blunt Tip
- System of Measurement Inch
- Screw Size 5/16"-18
- Fastener Length 2 in
- Material Steel
- Finish Black Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3132FTFB
- Zoro # G8562698
- Country of Origin Taiwan, Province of China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | 5/16"-18 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Tip Type | Blunt |
Material | Steel |
Finish | Black Phosphate |
Thread Style | Fully Threaded |
Standards | SAE J933 |
Item | Thread Cutting Screw |
Point | Type F |
Description
Cutting Screws,5/16-18X2 SIX LO,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 3/8 in, Plain 18-8 Stainless Steel Pan Head Slotted Drive, 100 PK (1VU17)
- TITAN FASTENERS 500 PC Rib / Barb Poly Screw Anchor Assortment (TFP6CCM500)
- ZORO SELECT #6-32 x 5/8 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.013.0062)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 10 PK (U07150.050.0100)
- ZORO SELECT Thread Forming Screw, #4-20 x 3/4 in, Wax 18-8 Stainless Steel Pan Head Phillips Drive, 5000 PK (0412LPP188)
- ZORO SELECT Thread Cutting Screw, #6-32 x 3/4 in, 18-8 Stainless Steel Pan Head Phillips Drive, 5000 PK (0612FPP188)
- ZORO SELECT Thread Cutting Screw, Nickel Flat Head Square Drive, 9000 PK (0610DQF17NNN)
- ZORO SELECT Thread Cutting Screw, 1/4"-20 x 1 in, Black Phosphate Steel Flat Head Torx Drive, 1000 PK (1424FTFB)
- ZORO SELECT Thread Cutting Screw, 3/8"-16 x 1-1/2 in, Plain 18-8 Stainless Steel Hex Head Hex Drive, 250 PK (37243W188)
- ZORO SELECT Thread Cutting Screw, #8 x 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (PFTCIF0-801250-100P)
- NEWPORT FASTENERS Thread Cutting Screw, #8-32 x 1/2 in, Zinc Plated Steel Truss Head Phillips Drive, 9000 PK (104941)
- Zoro Select Self-Tapping Screws