Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, 5/16"-18 x 2-1/2 in, Plain Steel Flat Head Torx Drive, 300 PK
Mfr # 3140FTF188
Zoro # G8562549
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
Blunt Tip
- System of Measurement Inch
- Material Steel
- Finish Plain
- Thread Style Fully Threaded
- Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3140FTF188
- Zoro # G8562549
- Country of Origin Taiwan, Province of China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | 5/16"-18 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Tip Type | Blunt |
Material | Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3 |
Item | Thread Cutting Screw |
Point | Type F |
Description
Cutting Screws,5/16-18X2 1/2 SIX,PK300, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG-POINT Strong-Point 830QC 8 x 3 in. Square Bugle Head Screws Coarse Thread Phosphate Coated Box of 2 000 (830QC)
- ZORO SELECT Taper Pin, #8, PK5 (WWG-TP149)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/4"-20, 5 in Shank, 1/2 in ID, Steel, Zinc Plated (N2001-5)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 2-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02952)
- ZORO SELECT Thread Cutting Screw, 1/4"-20 x 3 in, Plain Steel Flat Head Torx Drive, 400 PK (1448FTF188)
- ZORO SELECT Thread Forming Screw, #4-20 x 3/4 in, Wax 18-8 Stainless Steel Pan Head Phillips Drive, 5000 PK (0412LPP188)
- ZORO SELECT Thread Cutting Screw, #6-32 x 5/8 in, Black Oxide Steel Flat Head Phillips Drive, 10000 PK (0610FPFB)
- ZORO SELECT Thread Forming Screw, #10-12 x 2 in, Black Stainless Steel Pan Head Phillips Drive, 1000 PK (1032APP188B)
- ZORO SELECT Thread Cutting Screw, #8 x 1/2 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK (U27102.016.0050)
- ZORO SELECT Thread Cutting Screw, 3/8"-16 x 4 in, Zinc Plated Steel Hex Head Hex Drive, 200 PK (3764FW)
- ZORO SELECT Thread Cutting Screw, #10-32 x 1/4 in, Zinc Plated Steel Hex Head Slotted Drive, 9000 PK (11043SW)
- Zoro Select Self-Tapping Screws