Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, #4 x 1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK
Mfr # PPTCIF0-400250-100P
Zoro # G3138992
original price:
$2.95
15% off
new price: $2.49
/pk 100, $0.02/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Blunt Tip
Phillips Drive
- System of Measurement Inch
- Screw Size #4
- Drive Size #1
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PPTCIF0-400250-100P
- Zoro # G3138992
- Country of Origin Taiwan, Province of China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #4 |
Fastener Length | 1/4 in |
Drive Size | #1 |
Head Dia. | 0.219 in |
Head Height | 0.08 in |
Dimensional Standards | ASME B18.6.4 |
Head and Washer Height | 0.08 in |
Head Width | 0.219 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Blunt |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Multi-Material |
Standards | ASME B18.6.4 |
Item | Thread Cutting Screw |
Drive Type | Phillips |
Application | For Use In Heavy Gauge Sheet Metal, Aluminum, Zinc, and Lead Die Castings, Cast Iron, Brass, and Plastic |
Point | Type F |
Tapping Screw Type | F |
Head Style | Pan |
Head Shape | Round |
Description
Thread Cutting Screw, Finish Zinc Plated, Material Steel, Head Style Pan, Drive Phillips, Thread Size #4-40, Fastener Length 1/4 in, Head Type Pan, Head and Washer Height 0.08 in, Drive Size #1, Dimensional Standards ASME B18.6.4, System of Measurement Inch, Head Height 0.08 in, Head Width 0.219 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 25 PK (U04100.037.0225)
- ZORO SELECT Spring Pin, Sltd, 1/4inx1in, 7050lb, PK50 (U51428.025.0100)
- ZORO SELECT #10-24 x 3/4 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.019.0075)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 3/32 in Dia., 7/32 in L, Aluminum Body, 100 PK (TAC0607-100)
- ZORO SELECT Thread Cutting Screw, #4 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCIF0-400370-100P)
- ZORO SELECT Thread Cutting Screw, #4 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCIF0-400500-100P)
- ZORO SELECT Anchor Screws, 10-24x3/8, Phil PA, PK4000, Plain Stainless Steel Pan Head 4000 PK (10061PP188)
- ZORO SELECT Thread Cutting Screw, #6 x 3/4 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK (U27102.013.0075)
- ZORO SELECT Thread Cutting Screw, 1/2"-13 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 300 PK (5012FW)
- ZORO SELECT Thread Cutting Screw, M4-0.70 x 8 mm, Wax Steel Pan Head 700 PK (M48D7500CBZ)
- ZORO SELECT Thread Cutting Screw, M2 x 5 mm, Wax Steel Flat Head 10000 PK (M25D7500M)
- Zoro Select Self-Tapping Screws