Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, #4 x 1/4 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK
Mfr # 1WU14
Zoro # G2830895
original price:
$4.19
11% off
new price: $3.69
/pk 100, $0.04/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Blunt Tip
Phillips Drive
- System of Measurement Inch
- Screw Size #4
- Fastener Length 1/4 in
- Drive Size #1
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WU14
- Zoro # G2830895
- Country of Origin Taiwan, Province of China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #4 |
Fastener Length | 1/4 in |
Drive Size | #1 |
Head Dia. | 0.219 in |
Head Height | 0.075 in |
Dimensional Standards | ASME B18.6.4 |
Head and Washer Height | 0.075 in |
Head Width | 0.219 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Blunt |
Material | Stainless Steel |
Finish | Plain |
Standards | ANSI/ASME B18.6.4 |
Item | Thread Cutting Screw |
Drive Type | Phillips |
Application | For Thread Cutting |
Head Style | Pan |
For Use in Systems | Thread Cutting |
Tapping Screw Type | F |
Point | Type F |
Head Shape | Round |
Description
Thread Cutting Screw, Finish Plain, Material 410 Stainless Steel, Head Style Pan, Drive Phillips, Thread Size #4-40, Fastener Length 1/4 in, Head Type Pan, Head and Washer Height 0.075 in, Drive Size #1, Dimensional Standards ASME B18.6.4, System of Measurement Inch, For Use in Systems Thread Cutting, Head Height 0.075 in, Head Width 0.219 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size M7 Steel, Black Oxide Finish, 100 PK (M37000.070.0001)
- FREEMAN Collated Pin Nail, 1/2 in L, 23 ga, Headless Head (P23-12)
- HHIP 0.386" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0386)
- SET SCREW & MANUFACTURING #8-32 X 3/32 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H163200937CPX-2500)
- ZORO SELECT Thread Forming Screw, #6-18 x 3/4 in, Black Oxide Steel Pan Head Square Drive, 10000 PK (0612AQPB)
- ZORO SELECT Thread Cutting Screw, 1/4" x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 25 PK (PPTCIF02500500-025P)
- ZORO SELECT Thread Cutting Screw, M6 x 24 mm, Wax Steel Flat Head 3000 PK (M624D7500M)
- ZORO SELECT Thread Cutting Screw, 3/8"-16 x 1-1/2 in, Plain 18-8 Stainless Steel Hex Head Hex Drive, 250 PK (37243W188)
- ZORO SELECT Thread Cutting Screw, #8-32 x 3/8 in, Black Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (0806FPPBZ)
- ZORO SELECT Thread Cutting Screw, #10 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCFIF-1000370-100P)
- ZORO SELECT Thread Cutting Screw, M3 x 40 mm, Wax Steel Pan Head Torx Drive, 1000 PK (M340D7500T)
- Zoro Select Self-Tapping Screws