Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, 3/8" x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK
Mfr # 3712FSWS
Zoro # G5133091
product price: $65.89
/pk 100, $0.66/ea
$65.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
Blunt Tip
Slotted Drive
- System of Measurement Inch
- Screw Size 3/8"
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3712FSWS
- Zoro # G5133091
- Country of Origin Multiple
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | 3/8" |
Fastener Length | 3/4 in |
Head Height | 0.295 in |
Head Dia. | 0.562 to 0.551 in |
Maximum Head Width | 0.562 in |
Minimum Thread Length | 3/8 in |
Dimensional Standards | SAE J933 |
Maximum Head Height | 0.295 in |
Head and Washer Height | 0.295 in |
Minimum Head Width | 0.551 in |
Minimum Head Height | 0.27 in |
Head Width | 0.562 in |
Description
Thread Cutting Screw, Finish Zinc Plated, Material Steel, Head Style Hex, Drive Slotted, Thread Size 3/8 In.-16, Fastener Length 3/4 in, Head Type Hex Washer, Head and Washer Height 0.295 in, Dimensional Standards SAE J933, Maximum Head Width 0.562 in, Minimum Head Width 0.551 in, Maximum Head Height 0.295 in, Minimum Head Height 0.27 in, System of Measurement Inch, Head Height 0.295 in, Head Width 0.562 in, Includes Nut No, Includes Washer No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Eye Bolt Steel, Zinc Plated (N221-226)
- BURNDY Flat Washer, Fits Bolt Size 1/4" , Silicon Bronze (25FWBOX)
- ZORO SELECT Thread Forming Screw, #4-20 x 1 in, Wax Steel Pan Head Torx Drive, 10000 PK (0416LTPB)
- ZORO SELECT Sheet Metal Screw, #14 x 3 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 25 PK (1WB26)
- ZORO SELECT Thread Cutting Screw, 3/8" x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (3716FSWS)
- ZORO SELECT Thread Forming Screw, #14-10 x 2 in, Black Oxide Steel Pan Head Square Drive, 1000 PK (1432AQPB)
- ZORO SELECT Thread Forming Screw, #2-28 x 1/4 in, Wax Steel Pan Head Phillips Drive, 10000 PK (0204LPPBZ)
- ZORO SELECT Thread Forming Screw, #6-32 x 1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 5000 PK (06043PU188)
- ZORO SELECT Thread Cutting Screw, #6 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCIF0-600750-100P)
- ZORO SELECT Thread Cutting Screw, 5/16"-18 x 1 in, Stainless Steel Hex Head Hex Drive, 500 PK (3116FH188)
- ZORO SELECT Thread Cutting Screw, #8 x 3/8 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK (U27102.016.0037)
- Zoro Select Self-Tapping Screws