Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, 3/8"-16 x 5 in, Zinc Plated Steel Hex Head Hex Drive, 150 PK
Mfr # 3780FW
Zoro # G4686234
product price: $457.99
/pk 150, $3.05/ea
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Blunt Tip
- Screw Size 3/8"-16
- Material Steel
- Fastener Length 5 in
- Finish Zinc Plated
- Standards ASME B18.6.3, SAE J933
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3780FW
- Zoro # G4686234
- Country of Origin Taiwan, Province of China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | 3/8"-16 |
Fastener Length | 5 in |
Details
Item | Thread Cutting Screw |
Material | Steel |
Finish | Zinc Plated |
Head Type | Hex |
Drive | Hex |
Tip Type | Blunt |
Standards | ASME B18.6.3, SAE J933 |
System of Measurement | Inch |
Thread Style | Fully Threaded |
Description
Washer Assrts,3/8-16x5 Unslt Hex,Package Quantity 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/4"-20 Flange Bolt, Plain Steel, 1-1/2 in L, 50 PK (822515G)
- ZORO SELECT Self-Drilling Screw, #8 x 2-1/4 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 2500 PK (B31880.016.0225)
- NORD-LOCK Wedge Lock Washer, For Screw Size 7/8 in 316 Stainless Steel, Plain Finish, 50 PK (2750)
- X1 TOOLS 1/8 x 1 Roll Pin / Spring Pin / Tension Pin 50 Pins by X1 Tools (X1E-CON-PIN-ROL-1100x50)
- ZORO SELECT Thread Cutting Screw, M4-0.70 x 8 mm, Wax Steel Pan Head 700 PK (M48D7500CBZ)
- ZORO SELECT Thread Cutting Screw, 1/4"-20 x 5/8 in, Black Zinc Plated Steel Pan Head Torx Drive, 4000 PK (1410RTPBZ)
- ZORO SELECT Thread Cutting Screw, M4-0.70 x 35 mm, Wax Steel Pan Head Torx Drive, 500 PK (M435D7500T)
- ZORO SELECT Thread Cutting Screw, M1.6 x 4 mm, Trivalent Clear Chromate, Zinc Steel Pan Head Torx Drive, 25 PK (1PU61)
- ZORO SELECT Thread Cutting Screw, 5/16" x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (3112FSWS)
- ZORO SELECT Thread Cutting Screw, 1/4"-20 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 2000 PK (14121PU)
- ZORO SELECT Thread Cutting Screw, 5/16"-18 x 3 in, Black Phosphate Steel Pan Head Torx Drive, 300 PK (3156FTPB)
- Zoro Select Thread Cutting & Forming Screws