Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, 3/8"-16 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 750 PK
Mfr # 37121W
Zoro # G7597005
product price: $351.99
/pk 750, $0.47/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size 3/8"-16
- Fastener Length 3/4 in
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 37121W
- Zoro # G7597005
- Country of Origin Mexico
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | 3/8"-16 |
Fastener Length | 3/4 in |
Details
Item | Thread Cutting Screw |
Head Type | Hex |
Material | Steel |
Drive | Hex |
Finish | Zinc Plated |
Tip Type | Drilling |
System of Measurement | Inch |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3, SAE J933 |
Point | Type 1 |
Description
Retaining Washers,3/8-16x3/4 UNS,PK750, Package Quantity 750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel K-Lath Head Phillips Drive, 100 PK (U26456.016.0075)
- ZORO SELECT Wing Nut, 1/4"-28, Brass, Plain, 0.47 in Ht, 1-1/10 in Max Wing Span, 25 PK (U47551.025.0001)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 10 mm Steel, Zinc Flake Finish, 200 PK (HLS-10)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L, 25 PK (U01210.037.0275)
- ZORO SELECT Thread Cutting Screw, M4-0.70 x 8 mm, Plain Stainless Steel Flat Head Torx Drive, 3500 PK (M48RTF188)
- ZORO SELECT Thread Cutting Screw, #8 x 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (PFTCIF0-801250-100P)
- ZORO SELECT Thread Cutting Screw, #8-32 x 5/8 in, Zinc Plated Steel Pan Head Torx Drive, 9000 PK (0810FTP)
- ZORO SELECT Thread Cutting Screw, M2.5-0.45 x 5 mm, Passivated Stainless Steel Pan Head Torx Drive, 5000 PK (M2.55RTP188)
- ZORO SELECT Thread Cutting Screw, #6-32 x 1/4 in, 18-8 Stainless Steel Flat Head Phillips Drive, 5000 PK (0604FPU188)
- ZORO SELECT Thread Cutting Screw, 1/4"-20 x 2 in, 18-8 Stainless Steel Flat Head Phillips Drive, 800 PK (1440FPF188)
- ZORO SELECT Anchor Screws, 10-24x3/8, Phil PA, PK4000, Plain Stainless Steel Pan Head 4000 PK (10061PP188)
- Zoro Select Thread Cutting & Forming Screws