Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, 3/8"-16 x 3/4 in, 18-8 Stainless Steel Pan Head Phillips Drive, 500 PK
Mfr # 3712FPP188
Zoro # G8558586
product price: $730.99
/pk 500, $1.46/ea
Free Shipping & Returns
$730.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Blunt Tip
- System of Measurement Inch
- Screw Size 3/8"-16
- Fastener Length 3/4 in
- Material 18-8 Stainless Steel
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3712FPP188
- Zoro # G8558586
- Country of Origin Taiwan, Province of China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | 3/8"-16 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Blunt |
Material | 18-8 Stainless Steel |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3 |
Item | Thread Cutting Screw |
Point | Type F |
Description
3/8-16X3/4 Phillips Pan Thread Cutting Screw Type F Fully Threaded 18-8 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M4 , Steel Chrome Plated Finish, 10 PK (74586)
- ZORO SELECT Oversized Key Stock, 12 in L, 7/32 in W, 7/32 in H, Carbon Steel (WWG350218021812)
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Hex, 1-1/4" L, Steel Blue Climaseal, 100 PK (3153407)
- HILLMAN 74066 12 x 0.75 in. Pan Combo Head Zinc Plated Sheet Metal Screw (77676)
- ZORO SELECT Thread Cutting Screw, #8 x 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCIF0-800620-100P)
- ZORO SELECT Thread Cutting Screw, #10 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCFIF-1000370-100P)
- ZORO SELECT Thread Cutting Screw, #10-24 x 3/4 in, Plain Steel Flat Head Square Drive, 3500 PK (1012FQU300)
- ZORO SELECT Thread Cutting Screw, 3/8"-16 x 4 in, Zinc Plated Steel Flat Head Phillips Drive, 250 PK (3764FPF)
- ZORO SELECT Thread Cutting Screw, 1/4"-20 x 1 in, Zinc Plated Steel Pan Head Torx Drive, 2500 PK (1416FTP)
- ZORO SELECT Thread Cutting Screw, #10 x 1/2 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK (U27102.019.0051)
- ZORO SELECT Thread Cutting Screw, 1/4"-20 x 3 in, Zinc Plated Steel Flat Head Phillips Drive, 700 PK (1448FPF)
- Zoro Select Thread Cutting & Forming Screws