Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, 3/8"-16 x 3 in, Zinc Plated Steel Hex Head Hex Drive, 300 PK
Mfr # 3748FW
Zoro # G4685309
product price: $426.99
/pk 300, $1.42/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Blunt Tip
- Screw Size 3/8"-16
- Material Steel
- Fastener Length 3 in
- Finish Zinc Plated
- Standards ASME B18.6.3, SAE J933
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3748FW
- Zoro # G4685309
- Country of Origin Taiwan, Province of China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | 3/8"-16 |
Fastener Length | 3 in |
Details
Item | Thread Cutting Screw |
Material | Steel |
Finish | Zinc Plated |
Head Type | Hex |
Drive | Hex |
Tip Type | Blunt |
Standards | ASME B18.6.3, SAE J933 |
System of Measurement | Inch |
Thread Style | Fully Threaded |
Description
Washer Assrts,3/8-16x3 Unslt Hex,Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barrel Bolt, #6-32, 5/8 in Brl Lg, 3/16 in Brl Dia, 316 stainless steel Plain, 5 PK (2JGN1)
- SCOTCH Reclosable Fastener, Acrylic Adhesive, 3 in, 1 in Wd, Clear, 24 PK (RF6730)
- MIDWEST FASTENER Wood Screw, #9, 1-1/2 in, Nickel Steel Flat Head Phillips Drive, 20 PK (79333)
- MIDWEST FASTENER Woodruff Key, 3/16 x 3/4 in Key Size, 9 SAE Number, Steel Zinc, 14 PK (60931)
- ZORO SELECT Thread Forming Screw, #6-18 x 3/4 in, Black Oxide Steel Pan Head Square Drive, 10000 PK (0612AQPB)
- ZORO SELECT Thread Cutting Screw, #2-28 x 3/8 in, Wax Stainless Steel Flat Head Phillips Drive, 4000 PK (0206LPF188)
- ZORO SELECT Thread Cutting Screw, 1/4" x 1-1/4 in, Phosphate Steel Flat Head Torx Drive, 100 PK (TFTCIF0250125P-100BX)
- ZORO SELECT Thread Forming Screw, M2.2-1.00 x 10 mm, Zinc Plated Steel Pan Head Pozidriv Drive, 10000 PK (M2.210LZP4)
- ZORO SELECT Thread Cutting Screw, M6 x 24 mm, Wax Steel Flat Head 3000 PK (M624D7500M)
- ZORO SELECT Thread Cutting Screw, M2 x 8 mm, Trivalent Clear Chromate, Zinc Steel Pan Head Torx Drive, 25 PK (1PU85)
- NEWPORT FASTENERS Thread Cutting Screw, 3/8"-16 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (589922)
- Zoro Select Self-Tapping Screws